Shop All Desk Accessories & Organizers
Artistic
Desk Pad, Clear, PVC, 19 in. x 24 in. x 1mm
Mfr # AOP6040MS
Zoro # G5579621
product price: $27.89
/ea
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material PVC
- Overall Width 24 in
- Height 1 mm
- Overall Depth 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Artistic
- MFR # AOP6040MS
- Zoro # G5579621
- UPC # 030615159046
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Overall Width | 24 in |
Height | 1 mm |
Overall Depth | 19 in |
Width | 24 in |
Overall Height | 1mm |
Depth | 19 in |
Details
Item | Desk Pad |
Color | Clear |
Material | PVC |
Standards | Meets or Exceeds ANSI/BIFMA |
Features | Cushioned |
Finish | Glossy |
Accessory Type | Desk Pad |
Product Type | Desk Pad |
Container Shape | Rectangular |
Thickness | 1/16 in |
Description
Desk Pad, Clear, PVC, Depth 19 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOY TIME Mini Arcade Air Hockey Tabletop Game Battery Operated for Kids and Adults (22-inch) (403165AKS)
- CYNAMED EMT Shears, 7.25", Flouride, Yellow (CYZR-0073)
- AT-A-GLANCE Calendar, Deskpad, Easy Read (AAGSKLP2432)
- US CARGO CONTROL Moving Blankets- Camo Blanket 12-Pack, 65 lbs./dozen (MBCAMO-12PK)
- ARTISTIC Rhinolin II Desk Pad, Black, 20"x36" (LT61-2M)
- ARTISTIC KrystalView Clear Desk Pad, 20"x36" (60-6-0M)
- ARTISTIC KrystalView Nonglare Desk Pad, 17"x22" (60240M)
- ARTISTIC Desk Pad, Clear, PVC, 24 in. x 38 in. x 1mm (AOP6080MS)
- ARTISTIC Clear Nonglare Logo Pad (AOP41700S)
- ARTISTIC Desk Pad, Monticello, Black (AOP5240-BG)
- ESSENTIAL LEARNING PRODUCTS Sensational Classroom™ 6-Cup Caddy (626687)
- Artistic Desk Accessories & Organizers