Shop All Desk Accessories & Organizers
Artistic
Desk Pad, Clear, PVC, 17 in. x 22 in. x 1mm
Mfr # AOP6070MS
Zoro # G5634404
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material PVC
- Overall Width 22 in
- Height 1 mm
- Overall Depth 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Artistic
- MFR # AOP6070MS
- Zoro # G5634404
- UPC # 030615159039
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Overall Width | 22 in |
Height | 1 mm |
Overall Depth | 17 in |
Overall Height | 1mm |
Width | 22 in |
Depth | 17 in |
Details
Item | Desk Pad |
Color | Clear |
Material | PVC |
Standards | Meets or Exceeds ANSI/BIFMA |
Finish | Glossy |
Features | Non-slip, Antimicrobial, Rounded Corner |
Accessory Type | Desk Pad |
Product Type | Desk Pad |
Thickness | 1/16 in |
Container Shape | Rectangular |
Description
Desk Pad, Clear, PVC, Depth 17 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER CLINCH Plus 4.19 in. H X 1.31 in. W Rectangle Blue Staple Free Stapler (31081)
- ZORO SELECT Corrugated Boxes, 11 1/4" x 8 3/4" x 12", Kraft, 25/Bundle (22XL99)
- ZORO SELECT Tall Corrugated Boxes, 4" x 4" x 18", Kraft, 25/Bundle (11R267)
- RITE IN THE RAIN Notebook, Field Flex, 3-1/4" x 5" Size (1023)
- ARTISTIC KrystalView Clear Desk Pad, 20"x36" (60-6-0M)
- ARTISTIC Logo Desk Pad, 22x17", Black (41700S)
- ARTISTIC Desk Protector, 25-1/2 x 21", Clear (SS2125)
- ARTISTIC Desk Pad, 12X17", Black (LT91-2MS)
- ARTISTIC Desk Pad, 17X24", Black (LT41-2MS)
- ARTISTIC Rhinolin II Desk Pad, Black, 20"x36" (LT61-2M)
- OMNIMED Cubical Storage Rack Holds 8 Binders up to 2.75"D (15"HX27"WX15"D) (266008)
- Artistic Desk Accessories & Organizers