Shop All Desk Accessories & Organizers
Artistic
Desk Pad, 24X36", Black
Mfr # LT81-2MS
Zoro # G4490136
original price:
$69.89
10% off
new price: $62.39
/ea
$62.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Rhinolin®
- Height 0.13"
- Width 36"
- Depth 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Artistic
- MFR # LT81-2MS
- Zoro # G4490136
- UPC # 030615159145
- Country of Origin Mexico
- Category Desk Accessories & Organizers
Dimensions
Height | 0.13" |
Width | 36" |
Depth | 24" |
Details
Item | Desk Pad,24X36",Black |
Color | Black |
Material | Rhinolin® |
Finish | Low-glare Black Satin |
Weight | 2.5 lbs |
Container Shape | Rectangular |
Backing Material | Foam |
Description
Rhinolin(R) II Desk Pad w/Microban(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR PLUS Security Truck Seals, Blue, PK1000 (STO-C9152M1)
- ZORO SELECT Quilted Moving Pad, L72xW80In, Blue, PK6 (2NKT4)
- TYVEK Tyvek® Shipping Tags, Pre-Wired, 2 3/4" x 1 3/8", Green, 100/Case (G14013C)
- UNIVERSAL Rubber Bands, Size 84, 3-1/2"x1/2", PK155 (UNV00184)
- ARTISTIC Desk Pad, 12X17", Black (LT91-2MS)
- ARTISTIC Eco-Poly Desk Pad, Black, 19"x24" (75-4-0)
- ARTISTIC Urban Collection Pencil Cup, Black (ART20005)
- ARTISTIC Woven Desk Pad, Black, 20"x36" (ART61026C)
- ARTISTIC Leather Desk Pad, Black, 20"x36" (2036LE)
- ARTISTIC Desk Protector, 25-1/2 x 21", Clear (SS2125)
- ADVANTUS Grip-A-Strip Display Rail, 12"L, Satin (AVT1025)
- Artistic Desk Accessories & Organizers