Shop All Sign Holders
Artistic
Acrylic Sign Holders, Supports 11" x 8.5
Mfr # 38008
Zoro # G301209369
Sold in multiples of 12 for $155.40
$155.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8.5 In x 11 In
- Mounting Style Wall Mount
- Material Plastic
- Color Clear
- Includes Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Artistic
- MFR # 38008
- Zoro # G301209369
- Country of Origin China
- Category Sign Holders
Dimensions
Size | 8.5 In x 11 In |
Overall Height | 10 in |
Overall Width | 11 1/2 in |
Compatible Sheet Height | 11 in |
Compatible Sheet Width | 8 1/2 in |
Details
Item | Sign Holder |
Mounting Style | Wall Mount |
Material | Plastic |
Color | Clear |
Includes | Hardware |
Product Type | Sign Holder |
Description
Sign Holder, Mounting Style Wall Mount, Size 8.5 In x 11 In, Overall Height 10 in, Overall Width 11 1/2 in, Material Plastic, Color Clear, Includes Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Short Sleeve Polo, Dark Navy Smoke, L (LS66NS RG L)
- BRADY Label, 1/2 in W, Outdoor, Yellow (M7C-500-581-YL)
- JAMCO Cabinet, 45 gal., Flammable, 18 x 65 x 43 (BM45YP)
- ZORO SELECT Hazard Marking Tape, Roll, 4In W, 180 ft. L (3JRX1)
- ARTISTIC NuDell, Clear Plastic Sign Holder, All-Purpose, 8 1/2 X 11 (37085Z)
- ARTISTIC NuDell, Clear Plastic Sign Holder, Wall Mount, 8 1/2 X 11 (38011Z)
- DURABLE OFFICE PRODUCTS Duo sign Stand, Versatile, 11"x11-1/2"x46-1/2", Black/Aluminum (DBL481423)
- NMC Acrylic Sign Holder 11X17 (SH1117)
- DICKE Sign Stand, Portable, Aluminum, 57 In. (DF3003W)
- UNITED VISUAL PRODUCTS Sign Holder, Pedestal, 22x28, Metal, Chrome (UVPSH28)
- AZAR DISPLAYS 4.25"W x 5.5"H Two-Sided Nameplate, PK10 (192813)
- Artistic Signs