Shop All Electrical Box Covers
Artist Unknown
Electrical Box Cover, 2 Gang, Polycarbonate
Mfr # ML2500G
Zoro # G310389854
product price: $36.45
/ea
$36.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Width 5.77 in
- Depth 3 in
- Material Polycarbonate
- Height 6.15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Artist Unknown
- MFR # ML2500G
- Zoro # G310389854
- UPC # 50169917367
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Width | 5.77 in |
Depth | 3 in |
Height | 6.15 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 2 |
Material | Polycarbonate |
Mounting Orientation | Vertical |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/4in, Spiral, Gray (HJ1012G)
- SQUARE D Fuse Kit, 250VAC, 30A (DRK30)
- DISCO Blue Vinyl 16-14 WireTerminal #10 Stud Size Ring Type PK50 (3519PK50)
- ELECTRIDUCT Nylon Mounting Cable Ties- 50 lbs- 12" x 500 Pack- Black (CT-ED-MT-12-50-500-BK)
- CARLON Electrical Box Cover, 1 Gang, Rectangular, Plastic (E98G5FN-CAR)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Rectangular, Thermoplastic, Flush Cover (PFBRFRA)
- TAYMAC Weatherproof Cover, 1-Gang, 1 Gang, Aluminum, In-Use (MX3300)
- HUBBELL Weatherproof Cover, 2-Gang, 2 Gang, Rectangular, Aluminum, Toggle Switch (5124-0)
- WIEGMANN Replacement Cover, Rectangular, Carbon Steel, Surface Cover (SC1818)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Thermoplastic ABS (PFBCGYA)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel (72C1-UPC)
- Artist Unknown Electrical Box Covers