Shop All Wall Coverings
Arthouse
Arthouse 908300 New York Geo Wallpaper; Light Grey
Mfr # 908300
Zoro # G404174793
$39.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arthouse
- MFR # 908300
- Zoro # G404174793
- UPC # 5050192908306
- Country of Origin China
- Category Wall Coverings
Description
On this scandi inspired wallpaper, white sketched leaves create a beautiful geometric pattern with a subtle retro feel. The soft background is perfect to brighten up any room of the house.
Features- On-trend geometric pattern
- Ideal for any home and would suit bedrooms, hallways and living rooms
- Pattern match straight match
- Paste the paper product
- Area Coverage Per Roll (sq. ft. for each roll): 57
- Product Length (ft.): 33
- Product Thickness (in.): 0.01
- Product Width (in.): 20.5
- Application Type: Non-pasted
- Color: Grey
- Commercial/Residential: Residential
- Features: No Additional Features
- Lifestage: Adult
- Material: Paper
- Number of Rolls Included: 1
- Pattern name: New York Geo
- Pattern Repeat Distance (in.): 25
- Pattern Type: Geometric
- Removal Type: Strippable
- Style: Modern
- Theme: Shapes
- Use: Residential
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROST KING Clear Plastic Weather Seal For Patio Door 84 in. L X 1.875 in. (PD84CL)
- AMERICAN GARAGE DOOR SUPPLY Extension Spring, 140 lb, 8 ft. Door, PK2 (SPGE-27X48-140)
- YALE Rimlock, Heavy Duty Deadbolt w/ Thumbturn (112)
- BEST 2-1/16" W x 3" H Satin Chrome Pivot Hinge (327 HEAVY WARDROBE PIVOT 26D STL)
- MSI Colorado Cream 6 in x 18 in Marble Splitface Corner Stacked Stone Ledger (ZOR-PNL-0142-SAM)
- EKENA MILLWORK Medium Greeley Decorative Fretwork Wood Wall Panels, Wood (Paint Grade), 15 3/8"W x 15 3/8"H x 3/8"T (WALW16X16X0375GLYMF)
- EKENA MILLWORK Legacy Raised Panel Decorative Wall Panel, 14"W x 12"H x 5/8"P (WALP14X12X062LEG)
- EKENA MILLWORK Large Montrose Decorative Fretwork Wood Wall Panels, Wood (Paint Grade), 23 3/8"W x 23 3/8"H x 3/8"T (WALW24X24X0375MNTMF)
- EKENA MILLWORK Large Conroe Decorative Fretwork Wood Wall Panels, Alder, 23 3/8"W x 23 3/8"H x 3/8"T (WALW24X24X0375CREAL)
- EKENA MILLWORK 20"W x 24"H x 1/2"P Ashford Molded Scalloped Wainscot Wall Panel (PNL20X24AS-02)
- MANHATTAN COMFORT McKinley Mahe Plum Mod Geometric 33 ft L X 205 in W Wallpaper (BR4014-26445)
- Arthouse Wall Coverings