Shop All Wall Coverings
Arthouse
Arthouse 908209 New York Geo Wallpaper; Teal
Mfr # 908209
Zoro # G904174804
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arthouse
- MFR # 908209
- Zoro # G904174804
- UPC # 5050192908290
- Country of Origin China
- Category Wall Coverings
Description
Fine intricate lines create a beautiful geomtric motif on this easy-living wallpaper design. This wallpaper will complement beautifully any modern decor.
Features- On-trend geometric pattern
- Ideal for any home and would suit bedrooms, hallways and living rooms
- Pattern match straight match
- Paste the paper product
- Area Coverage Per Roll (sq. ft. for each roll): 57
- Product Length (ft.): 33
- Product Thickness (in.): 0.01
- Product Width (in.): 20.5
- Application Type: Non-pasted
- Color: Teal
- Commercial/Residential: Residential
- Features: No Additional Features
- Lifestage: Adult
- Material: Paper
- Number of Rolls Included: 1
- Pattern name: New York Geo
- Pattern Repeat Distance (in.): 25
- Pattern Type: Geometric
- Removal Type: Strippable
- Style: Modern
- Theme: Shapes
- Use: Residential
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Offset Polished CP Walk-In Cooler Door L (W19-2000)
- J.W. WINCO JW Winco GN115-SCH-36 Cam Latch (115-SCH-36)
- REV-A-SHELF Rev-A-Shelf - 2-Prong Towel Bar Pull Out (563-51-C)
- KEYLESS FACTORY KeylessFactory:2014-2017 NISSAN ROGUE FLIP KEY 3B (RFK-NIS-767)
- EKENA MILLWORK 20"W x 24"H x 1/2"P Ashford Molded Classic Wainscot Wall Panel (PNL20X24AS-01)
- EKENA MILLWORK Medium Cameron Decorative Fretwork Wood Wall Panels, Wood (Paint Grade), 25 5/8"W x 15 3/8"H x 3/8"T (WALW16X16X0375CAMMF)
- EKENA MILLWORK 24"W x 28"H x 1/2"P Ashford Molded Classic Wainscot Wall Panel (PNL24X28AS-01)
- EKENA MILLWORK 49"W x 25 1/2"H x 1 1/4"D Acadia Ledge Stacked Stone, StoneWall Faux Stone Siding Panel, Sandstone (PNU24X48ALSD)
- NUWALLPAPER NuWallpaper NU2396 Charisma Peel & Stick Wallpaper (NU2396)
- EKENA MILLWORK Prescott Decorative Wall Panel (Two-Piece), 34"W x 12"H x 3/8"P (WALP34X12X037PRE)
- EKENA MILLWORK Medium Crosby Decorative Fretwork Wood Wall Panels, Wood (Paint Grade), 15 3/8"W x 15 3/8"H x 3/8"T (WALW16X16X0375CROMF)
- Arthouse Wall Coverings