Shop All Wall Coverings
Arthouse
Arthouse 908205 Scandi Triangle Wallpaper; Teal
Mfr # 908205
Zoro # G504174853
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arthouse
- MFR # 908205
- Zoro # G504174853
- UPC # 5050192908252
- Country of Origin China
- Category Wall Coverings
Description
Update any living room, bedroom or hallway with this retro-inspired yet modern geometric wallpaper. The solid colored triangles will bring freshness and interest to any wall.
Features- On-trend geometric pattern
- Ideal for any home and would suit bedrooms, hallways and living rooms
- Pattern match straight match
- Paste the paper product
- Area Coverage Per Roll (sq. ft. for each roll): 57
- Product Length (ft.): 33
- Product Thickness (in.): 0.01
- Product Width (in.): 20.5
- Application Type: Non-pasted
- Color: Teal
- Commercial/Residential: Residential
- Features: No Additional Features
- Lifestage: Adult
- Material: Paper
- Number of Rolls Included: 1
- Pattern name: Scandi Triangle
- Pattern Repeat Distance (in.): 25
- Pattern Type: Geometric
- Removal Type: Strippable
- Style: Modern
- Theme: Shapes
- Use: Residential
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Electromagnetic Door Holder, Die Cast Metal (SEM7830-516)
- NATIONAL MFG/SPECTRUM BRANDS HHI 314 DBL Safety Hasp (N103-259)
- ZORO SELECT Standard Splicing Kit, Buna N, 5 Pieces (1RHA2)
- MSI Ashton Loton Hill 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 11PK (ZOR-LVR-0111)
- MANHATTAN COMFORT Narbonne, Vinyl Geo Dome Wallpaper, 205 In X 33 Ft = 56 Sq Ft (Narbonne)
- EKENA MILLWORK 94H x 1/4T Adjustable Wood Slat Wall Panel Kit w/ 2W Slats, Maple contains 22 Slats (SWW66X94X0250MA)
- MSI Colorado Cream 6 in x 24 in Marble Splitface Stacked Stone Ledger Panel 6PK (ZOR-PNL-0141)
- EKENA MILLWORK Extra Small Westmore Decorative Fretwork Wall Panels in Architectural PVC, 4 7/8"W x 7 3/8"H x 3/8"T (WALP08X08WST)
- MANHATTAN COMFORT Indianapolis Love Hearts Pink Script 33 ft L X 209 in W Wallpaper (BR4060-381402)
- EKENA MILLWORK Large Conroe Decorative Fretwork Wood Wall Panels, Alder, 23 3/8"W x 23 3/8"H x 3/8"T (WALW24X24X0375CREAL)
- EKENA MILLWORK 94H x 3/8T Adjustable Wood Slat Wall Panel Kit w/ 4W Slats, Hickory contains 11 Slats (SWW55X94X0375HI)
- Arthouse Wall Coverings