Shop All Wall Coverings
Arthouse
Arthouse 904105 Meadow Floral Non-Woven Wallpaper; Charcoal & Ochre
Mfr # 904105
Zoro # G604157794
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arthouse
- MFR # 904105
- Zoro # G604157794
- UPC # 5050192904155
- Country of Origin China
- Category Wall Coverings
Description
This floral wallpaper displays fine pencil drawings of meadow motifs and butterflies over a matt light cream background with a textured effect. Seemingly unfinished elements are completed with hints of ochre yellow highlights. Embrace the beauty of the country from the comfort of your home. This elegant non-woven (paste the wall) wallpaper has a fabric like texture which makes installation and removal even easier.
Features- Made with a non-woven (paste the wall) backing to make installation quick and easy
- Washable and also easy to clean with sponge, mild soap and water
- A ready mixed wallpaper paste is needed when installing this product
- Full installation instructions provided with each roll
- Area Coverage Per Roll (sq. ft. for each roll): 57
- Product Length (ft.): 33
- Product Thickness (in.): 0.01
- Product Width (in.): 20.5
- Application Type: Non-pasted
- Color: Charcoal and Ochre
- Commercial/Residential: Residential
- Features: Washable
- Lifestage: Adult
- Material: Fabric
- Number of Rolls Included: 1
- Pattern name: Meadow Floral
- Pattern Type: Floral
- Removal Type: Strippable
- Style: Cottage
- Use: Residential
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWLING Corner Guard, Smooth, Clear, 135 Deg., 2-1/2"W X 48"H (CG-19-4-132)
- MAG-MATE Rectangular Fixture Magnet, 25 lb. Pull (LP2100)
- DETEX Narrow Trim Dummy Pull, Pull, Grade 1 (02AN 693)
- ZORO SELECT O-Ring, Dash 022, EPDM, 0.07 In., PK10 (5JJV2)
- EJOY Acoustic Vinyl Wall Cladding Siding Board, 94 x 23.6 x 0.8 (ACP_LightColdOak)
- EKENA MILLWORK 45 3/4"W x 24 1/2"H x 1 1/4"D Canyon Ridge Stacked Stone, StoneWall Faux Stone Siding Panel, Sedona (PNU24X48CNSE)
- EKENA MILLWORK 16"W x 20"H x 1/2"P Ashford Molded Scalloped Wainscot Wall Panel (PNL16X20AS-02)
- EKENA MILLWORK Large Marrakesh Decorative Fretwork Wood Wall Panels, Birch, 23 3/8"W x 23 3/8"H x 3/8"T (WALW24X24X0375MRKBI)
- DESIGNS OF DISTINCTION 1" Double Bead Tambour - Paint Grade (12"W x 48"L) (011248105PT1)
- EKENA MILLWORK Medium Pueblo Decorative Fretwork Wood Wall Panels, Wood (Paint Grade), 15 3/8"W x 15 3/8"H x 3/8"T (WALW16X16X0375PBLMF)
- EKENA MILLWORK 24"W x 28"H x 1/2"P Ashford Molded Classic Wainscot Wall Panel (PNL24X28AS-01)
- Arthouse Wall Coverings