Shop All Wall Coverings
Arthouse
Arthouse 904104 Urban Check Non-Woven Wallpaper; Chocolate
Mfr # 904104
Zoro # G604157770
$36.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arthouse
- MFR # 904104
- Zoro # G604157770
- UPC # 5050192904148
- Country of Origin China
- Category Wall Coverings
Description
This timeless check wallpaper design comes in a warming combination of different shades of brown. This wallpaper can be used as a feature wall, or as a four-wall option too. The perfect option to nail the traditional country style with a contemporary twist. This is a non-woven (paste the wall) wallpaper; very easy to install and even easier to remove!
Features- Made with a non-woven (paste the wall) backing to make installation quick and easy
- Washable and also easy to clean with sponge, mild soap and water
- A ready mixed wallpaper paste is needed when installing this product
- Full installation instructions provided with each roll
- Area Coverage Per Roll (sq. ft. for each roll): 57
- Product Length (ft.): 33
- Product Thickness (in.): 0.01
- Product Width (in.): 20.5
- Application Type: Non-pasted
- Color: Chocolate
- Commercial/Residential: Residential
- Features: Washable
- Lifestage: Adult
- Material: Fabric
- Number of Rolls Included: 1
- Pattern name: Urban Check
- Pattern Type: Stripes & Plaids
- Removal Type: Strippable
- Style: Cottage
- Use: Residential
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/16 in. x 4 ft. x 10 ft. - Black (03-100-WEB)
- NITE IZE Carabiner Key Clip, 11/16 in Ring Size, Silver (KMT-11-R3)
- SOUTHWIRE Double Lock System Complete Set-1/0-750 (56822701)
- MARLBORO 1" W x 36" H Mill Stainless Steel Continuous Hinge (4PPJ7)
- EKENA MILLWORK 94H x 1/4T Adjustable Wood Slat Wall Panel Kit w/ 2W Slats, Walnut contains 22 Slats (SWW66X94X0250WA)
- EKENA MILLWORK Canyon Ridge Stacked Stone, StoneWall Faux Stone Siding Panel (PNU24X48CNSA)
- EJOY Champagne Oak Wood Slat Panels for Walls - Stout, 3PK (WWC_0020)
- DESIGNS OF DISTINCTION 3/4" Tall Bevel Slat Tambour - White Oak (12"W x 48"L) (011248202WK1)
- DESIGNS OF DISTINCTION 1" Single Bead Tambour - Paint Grade (12"W x 96"L) (011296104PT1)
- MANHATTAN COMFORT Niort, Vinyl Turbine Twist Wallpaper, 205 In X 33 Ft = 56 Sq Ft (Niort)
- EKENA MILLWORK Extra Small Lancaster Decorative Fretwork Wood Wall Panels, Alder, 12 7/8"W x 7 3/8"H x 3/8"T (WALW08X08X0375LANAL)
- Arthouse Wall Coverings