Shop All Wall Coverings
Arthouse
Arthouse 904003 Agate Soft Non-Woven Wallpaper; White
Mfr # 904003
Zoro # G804174911
$39.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arthouse
- MFR # 904003
- Zoro # G804174911
- UPC # 5050192904032
- Country of Origin China
- Category Wall Coverings
Description
Create a dramatic and immersive environment with the new Arthouse Agate wallpaper that comes in a stunning white colourway. Drawing inspiration from the natural beauty of layered agate, this wallpaper is enhanced with rich gloss and metallic highlights to emphasise the spectacular patterning. This is a non-woven (paste the wall) wallpaper; very easy to install and even easier to remove!
Features- Made with a non-woven (paste the wall) backing to make installation quick and easy
- Washable and also easy to clean with sponge, mild soap and water
- A ready mixed wallpaper paste is needed when installing this product
- Full installation instructions provided with each roll
- Area Coverage Per Roll (sq. ft. for each roll): 57
- Product Length (ft.): 33
- Product Thickness (in.): 0.01
- Product Width (in.): 20.5
- Application Type: Non-pasted
- Color: White
- Commercial/Residential: Residential
- Features: Textured,Washable
- Lifestage: Adult
- Material: Fabric
- Number of Rolls Included: 1
- Pattern name: Agate
- Pattern Type: Abstract
- Removal Type: Strippable
- Style: Modern
- Use: Residential
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS Campbell 1/2 in. D X 2-1/2 in. L Polished Bronze Trigger Snap 40 lb (T7625504)
- PRIMELINE TOOLS Torsion Spring, Deflection Angle 180 deg. (GD 12321)
- NATIONAL HARDWARE Steel Double Bracket 300 (N193-904)
- HICKORY HARDWARE Hinge Semi-Concealed, 2PK (P5710F-SN)
- EKENA MILLWORK Harrison Raised Panel Decorative Wall Panel, 34"W x 14"H x 5/8"P (WALP34X14X062HAR)
- EKENA MILLWORK 48 5/8"W x 24 3/4"H x 1 1/4"D Cascade Stacked Stone, StoneWall Faux Stone Siding Panel, Smokey Ridge (PNU24X48CASR)
- EKENA MILLWORK Medium Haswell Decorative Fretwork Wood Wall Panels, Wood (Paint Grade), 15 3/8"W x 15 3/8"H x 3/8"T (WALW16X16X0375HWLMF)
- DESIGNS OF DISTINCTION 1-1/2" Tall Bevel Slat Tambour - White Oak (12"W x 48"L) (011248207WK1)
- MANHATTAN COMFORT Niort, Vinyl Turbine Twist Wallpaper, 205 In X 33 Ft = 56 Sq Ft (Niort)
- MANHATTAN COMFORT Nantes, Vinyl Chic Leaf Wallpaper, 205 In X 33 Ft = 56 Sq Ft (Nantes)
- DESIGNS OF DISTINCTION 1-1/2" Tall Bevel Slat Tambour - White Oak (12"W x 96"L) (011296207WK1)
- Arthouse Wall Coverings