Shop All Wall Coverings
Arthouse
Arthouse 903305 Palm Kiss Foil Non-Woven Wallpaper; Gunmetal Grey
Mfr # 903305
Zoro # G704157779
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arthouse
- MFR # 903305
- Zoro # G704157779
- UPC # 5050192903356
- Country of Origin China
- Category Wall Coverings
Description
Embrace this seasons new kiss foil technique and bring a touch of understated glamour to your home with this silver leaf wallpaper design. In this wallpaper fine palm leaves finished with a silver distressed metallic effect sit on a dark grey chalky background. This is a non-woven (paste the wall) product which makes it easy to hang.
Features- Made with a non-woven (paste the wall) backing to make installation quick and easy
- Washable and also easy to clean with sponge, mild soap and water
- A ready mixed wallpaper paste is needed when installing this product
- Full installation instructions provided with each roll
- Area Coverage Per Roll (sq. ft. for each roll): 57
- Product Length (ft.): 33
- Product Thickness (in.): 0.01
- Product Width (in.): 20.5
- Application Type: Non-pasted
- Color: Gunmetal
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 26" x 80" Fir 1-Panel Interior Shaker Slab Door (2268fir8401)
- MARLBORO 3/4 in W x 96 in H Mill Stainless Steel Continuous Hinge (4PNL7)
- DELTANA Pin For 3-1/2" Steel Hinge Satin Nickel (PIN-ST35U15)
- GLOBAL DOOR CONTROLS 48 in. Duranodic Touch Bar Fire Rated Exit Device (TH1100EDTBARDU48F)
- BREWSTER HOME FASHIONS Concrete Blocks Wall Mural - 100 in. (BR459321)
- EJOY Kona Brown Wood Slat Panels for Walls - Stout, 3PK (WWC_0016)
- EKENA MILLWORK 20"W x 24"H x 1/2"P Ashford Molded Scalloped Wainscot Wall Panel (PNL20X24AS-02)
- EKENA MILLWORK Medium Otis Decorative Fretwork Wood Wall Panels, Walnut, 15 3/8"W x 15 3/8"H x 3/8"T (WALW16X16X0375OTSWA)
- EKENA MILLWORK Extra Small Fairplay Decorative Fretwork Wood Wall Panels, Hickory, 7 3/8"W x 7 3/8"H x 3/8"T (WALW08X08X0375FPYHI)
- EKENA MILLWORK Small Pueblo Decorative Fretwork Wood Wall Panels, Wood (Paint Grade), 11 3/8"W x 11 3/8"H x 3/8"T (WALW12X12X0375PBLMF)
- MANHATTAN COMFORT Narbonne, Vinyl Geo Dome Wallpaper, 205 In X 33 Ft = 56 Sq Ft (Narbonne)
- Arthouse Wall Coverings