Shop All Wall Coverings
Arthouse
Arthouse 690901 Copacabana Wallpaper; Gold
Mfr # 690901
Zoro # G604174715
$34.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arthouse
- MFR # 690901
- Zoro # G604174715
- UPC # 5050192690911
- Country of Origin China
- Category Wall Coverings
Description
Add a touch of fun to your walls with this large-scaled pineapple wallcovering. Its mica and metallic effect add a premium and contemporary finish to the design. It is great for a feature wall or can also be used on all 4-walls.
Features- Regularly set, large pineapple motif
- Mica and metallic effects
- Paper substrate
- Pattern repeat-208 in
- Area Coverage Per Roll (sq. ft. for each roll): 57.26
- Product Length (ft.): 32.9
- Product Thickness (in.): 0.01
- Product Width (in.): 20.8
- Application Type: Non-pasted
- Color: Gold
- Commercial/Residential: Residential
- Lifestage: Adult
- Material: Paper
- Number of Rolls Included: 1
- Pattern name: Copacabana Gold
- Pattern Type: Abstract
- Removal Type: Strippable
- Style: Glam,Modern
- Style: Modern
- Use: Residential
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GILPIN IRONWORKS Newel Post (577)
- BRADY Tab-Cinching Cable Lockout, 6 ft. L, Color: Red (CABLO)
- ZORO SELECT Cabinet and Drawer Dead Bolt Locks, Keyed Alike, CH751 Key, For Material Thickness 7/8 in (1XRX9)
- ZORO SELECT Lever Lockset, Mechanical, GT Curved (GT211PHL626234ASA)
- EKENA MILLWORK 48H x 1/4T Adjustable Wood Slat Wall Panel Kit w/ 1W Slats, Walnut contains 42 Slats (SWW84X48X0250WA)
- EKENA MILLWORK 94H x 3/8T Adjustable Wood Slat Wall Panel Kit w/ 2W Slats, Maple contains 22 Slats (SWW66X94X0375MA)
- EKENA MILLWORK 9"W x 8"H Acadia Ledge Stacked Stone, StoneWall Faux Stone Siding Panel, Smokey Ridge (PNUALSR-MAT-SAMPLE)
- EKENA MILLWORK 48H x 1T Adjustable PVC Slat Wall Panel Kit w/ 3W Slats, Unfinished contains 15 Slats (SWP60X48X1000UN)
- EKENA MILLWORK 48H x 3/8T Adjustable Wood Slat Wall Panel Kit w/ 3W Slats, Maple contains 15 Slats (SWW60X48X0375MA)
- DESIGNS OF DISTINCTION 3/4" Shallow Double Bead Tambour - Paint Grade (12"W x 96"L) (011296102PT1)
- EKENA MILLWORK Large Marion Decorative Fretwork Wall Panels in Architectural Grade PVC, 23 3/8"W x 23 3/8"H x 3/8"T (WALP24X24MAR)
- Arthouse Wall Coverings