Shop All Wall Coverings
Arthouse
Arthouse 676203 Summer Garden Multi Wallpaper; Charcoal
Mfr # 676203
Zoro # G703921760
$35.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arthouse
- MFR # 676203
- Zoro # G703921760
- UPC # 5050192676236
- Country of Origin China
- Category Wall Coverings
Description
Bring the summer sunshine indoors with this bright and breezy design. Displaying oversized sunflowers and other flora it can be used as a feature wall or across all four walls.
Features- Classic floral pattern
- Ideal for any home and would suit bedrooms, hallways and living rooms
- Pattern match- off set 105 in
- Paste the paper product
- Area Coverage Per Roll (sq. ft. for each roll): 57
- Product Length (ft.): 33
- Product Thickness (in.): 0.01
- Product Width (in.): 20.5
- Application Type: Non-pasted
- Color: Charcoal
- Commercial/Residential: Residential
- Lifestage: Adult
- Match Type: Drop match
- Material: Paper
- Number of Rolls Included: 1
- Pattern name: Summer Garden
- Pattern Repeat Distance (in.): 21
- Pattern Type: Floral
- Removal Type: Strippable
- Style: Classic
- Theme: Farm & Country
- Use: Residential
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IVES Oil Rubbed Bronze Latch RL3210B (RL.128)
- PEMKO Saddle Threshold, Smooth Top, 3 ft., Matte (V2322BL-36)
- ILCO Cylinder Part, Sargent Offset Cam, #7 (863U-00-10)
- KEYLESS FACTORY 2001-2006 Acura MDX / 3-Button Keyless Entry Shell / PN: 35111-STX-329 / E4EG8D-444H (ORS-ACU005)
- MANUBRIC 15PK Oslo Corner Brick (CBO60018)
- EKENA MILLWORK 94H x 1T Adjustable PVC Slat Wall Panel Kit w/ 3W Slats, Unfinished contains 15 Slats (SWP60X94X1000UN)
- EKENA MILLWORK 49"W x 25 1/2"H x 1 1/4"D Acadia Ledge Stacked Stone, StoneWall Faux Stone Siding Panel, Colfax (PNU24X48ALCO)
- DESIGNS OF DISTINCTION 1" Double Bead Tambour - White Oak (12"W x 48"L) (011248105WK1)
- EKENA MILLWORK Medium Sheffield Decorative Fretwork Wood Wall Panels, Wood, 15 3/8"W x 15 3/8"H x 3/8"T (WALW16X16X0375SHFMF)
- EKENA MILLWORK 94H x 1/4T Adjustable Wood Slat Wall Panel Kit w/ 2W Slats, Cherry contains 22 Slats (SWW66X94X0250CH)
- EKENA MILLWORK Medium Hillrose Decorative Fretwork Wood Wall Panels, Wood (Paint Grde), 15 3/8"W x 15 3/8"H x 3/8"T (WALW16X16X0375HREMF)
- Arthouse Wall Coverings