Shop All Wall Coverings
Arthouse
Arthouse 676101 Linen Textures Wallpaper; Teal
Mfr # 676101
Zoro # G403921794
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arthouse
- MFR # 676101
- Zoro # G403921794
- UPC # 5050192676113
- Country of Origin China
- Category Wall Coverings
Description
An incredibly versatile linen texture effect wallpaper. Ideal for any home and would suit bedrooms, hallways and living rooms. Fashionable and flexible.
Features- Fashionable and flexible
- Ideal for any home and would suit bedrooms, hallways and living rooms
- Pattern match free match
- Paste the paper product
- Area Coverage Per Roll (sq. ft. for each roll): 57
- Product Length (ft.): 33
- Product Thickness (in.): 0.01
- Product Width (in.): 20.5
- Application Type: Non-pasted
- Color: Teal
- Commercial/Residential: Residential
- Lifestage: Adult
- Material: Paper
- Number of Rolls Included: 1
- Pattern name: Linen Textures
- Pattern Repeat Distance (in.): 21
- Pattern Type: Solid Color
- Removal Type: Strippable
- Style: Cottage
- Theme: Novelty
- Use: Residential
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU 3 14inch 82 mm Pocket Door Privacy Pull Rectangular, Black (1701FBPSBC)
- SCHLAGE COMMERCIAL Satin Chrome Indicator 09611XL583375626 (09611XL583375626)
- BALDWIN PRESTIGE Knob Lockset, Privacy, Knob, Grade 2 (93530-004)
- DURA-LIFT Torsion Springs White Left & Right Wound Pair Sectional Garage Doors (DLTW231B)
- EKENA MILLWORK 20"W x 28"H x 1/2"P Ashford Molded Classic Wainscot Wall Panel (PNL20X28AS-01)
- EKENA MILLWORK Small Manchester Decorative Fretwork Wood Wall Panels, Birch, 11 3/8"W x 11 3/8"H x 3/8"T (WALW12X12X0375MNCBI)
- EKENA MILLWORK 40"H x 94 1/2"W Mid Century Modern PVC Wainscot Paneling Kit (WPK40X94MCM)
- EKENA MILLWORK Extra Small Arcadia Decorative Fretwork Wood Wall Panels, Wood, 12 7/8"W x 7 3/8"H x 3/8"T (WALW08X08X0375ARCMF)
- EJOY Kona Brown Wood Slat Panels for Walls - Stout, 3PK (WWC_0016)
- EKENA MILLWORK Large Granby Decorative Fretwork Wood Wall Panels, Wood (Paint Grade), 23 3/8"W x 23 3/8"H x 3/8"T (WALW24X24X0375GBYMF)
- EKENA MILLWORK 94H x 3/8T Adjustable Wood Slat Wall Panel Kit w/ 3W Slats, Hickory contains 15 Slats (SWW60X94X0375HI)
- Arthouse Wall Coverings