Shop All Wall Coverings
Arthouse
Arthouse 676006 Linen Textures Wallpaper; Light Grey
Mfr # 676006
Zoro # G703921739
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arthouse
- MFR # 676006
- Zoro # G703921739
- UPC # 5050192676069
- Country of Origin China
- Category Wall Coverings
Description
An incredibly versatile linen texture effect wallpaper. Ideal for any home and would suit bedrooms, hallways and living rooms. Fashionable and flexible.
Features- Fashionable and flexible
- Ideal for any home and would suit bedrooms, hallways and living rooms
- Pattern match- free match
- Paste the paper product
- Area Coverage Per Roll (sq. ft. for each roll): 57
- Product Length (ft.): 33
- Product Thickness (in.): 0.01
- Product Width (in.): 20.5
- Application Type: Non-pasted
- Color: Light Grey
- Commercial/Residential: Residential
- Lifestage: Adult
- Material: Paper
- Number of Rolls Included: 1
- Pattern name: Linen Textures
- Pattern Repeat Distance (in.): 21
- Pattern Type: Solid Color
- Removal Type: Strippable
- Style: Cottage
- Theme: Novelty
- Use: Residential
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Value Line Polymer Kidney 2Shelf Lazy Susans for Corner Base Cabinets (3472-28-15-52)
- USA INDUSTRIALS Hard Buna-N O-Ring, Dash 215, PK100 (ZUSAH90215)
- ZORO SELECT Door Sweep, 3 Ft L (29520079)
- TIMELINE Skinnies 5.5 in. x 47.5 in. Solid Wood Wall Paneling (957)
- EKENA MILLWORK 21 5/8"W x 8 5/8"H x 5/8"P Legacy Rectangle Wall/Door Panel (PNL22X09LE)
- MANHATTAN COMFORT Lisieux Olle Orange Forest Sanctuary 33 ft L X 209 in W Wallpaper (BR4080-83106)
- TIMELINE Shiplap 5.5 in. x 72 in. Engineered Wood Wall Paneling, Greige (969)
- EKENA MILLWORK 48 5/8"W x 24 3/4"H x 1 1/4"D Cascade Stacked Stone, StoneWall Faux Stone Siding Panel, Colfax (PNU24X48CACO)
- EJOY Acoustic Vinyl Wall Cladding Siding Board, 94 x 23.6 x 0.8 (ACP_LightColdOak)
- EKENA MILLWORK 48H x 3/8T Adjustable PVC Slat Wall Panel Kit w/ 1W Slats, Unfinished contains 42 Slats (SWP84X48X0375UN)
- EKENA MILLWORK 94H x 3/8T Adjustable Wood Slat Wall Panel Kit w/ 3W Slats, Birch contains 15 Slats (SWW60X94X0375BI)
- Arthouse Wall Coverings