Shop All Wall Coverings
Arthouse
Arthouse 664802 Mystical Forest White Wallpaper; Multi-color
Mfr # 664802
Zoro # G003922351
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arthouse
- MFR # 664802
- Zoro # G003922351
- UPC # 5050192664820
- Country of Origin China
- Category Wall Coverings
Description
In this striking tropical forest design pretty birds sit on illustrative branches with photographic and exotic flowers. With tropical leaf silhouettes falling softly in the background, this design is brought to life with shimmering accents of glitter. This tropical design adds impactful decor to any room.
Features- 5726 sq ft per roll
- Pattern repeat 22 in
- Pattern match - off set 11 in
- Designed in the UK
- Area Coverage Per Roll (sq. ft. for each roll): 57.26
- Product Length (ft.): 31.5
- Product Thickness (in.): 0.01
- Product Width (in.): 22
- Application Type: Non-pasted
- Color: multi
- Commercial/Residential: Commercial,Residential
- Lifestage: Adult
- Material: Paper
- Number of Rolls Included: 1
- Pattern name: Mystical Forest White
- Pattern Type: Botanical
- Removal Type: Strippable
- Style: Cottage
- Style: Cottage
- Use: Commercial / Residential
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Cylindrical Fixture Magnet, 92 lb. Pull (R1000)
- LINHDOR PLASTIC ACCESS PANEL 4X6 (PLA15046)
- BEST Lever Lockset, Mechanical, Entrance, Grd. 1 (9K37AB15CS3626)
- BANSBACH EASYLIFT Elbow Joint, 16mm Ball/Sckt 35mm M10 Thd (96140)
- TIMELINE Shiplap 5.5 in. x 72 in. Engineered Wood Wall Paneling, Classic White (952)
- MSI Colorado Cream 6 in x 18 in Marble Splitface Corner Stacked Stone Ledger (ZOR-PNL-0142-SAM)
- EKENA MILLWORK Extra Small Sheffield Decorative Fretwork Wood Wall Panels, Alder, 7 3/8"W x 7 3/8"H x 3/8"T (WALW08X08X0375SHFAL)
- MANHATTAN COMFORT Gainesville Bygga Bo Neutral Woodland Village 33 ft L X 209 in W Wallpaper (BR4111-63001)
- THE FOUNDRY 7in. W x 60 3/4in. L Exposure, Vinyl Split Shakes Total 100 Sq. Feet, 152 - Forest Green, 34PK (1101152)
- EJOY Light Walnut Wood Slat Panels for Walls - Stout, 3PK (WWC_0030)
- MANHATTAN COMFORT Newport, Vinyl Squeeze Wallpaper, 205 In X 33 Ft = 56 Sq Ft (Newport)
- Arthouse Wall Coverings