Shop All Decorative Mirrors
Arthouse
Arthouse 5219 Butterfly Mirror; Gold
Mfr # 5219
Zoro # G303751590
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arthouse
- MFR # 5219
- Zoro # G303751590
- UPC # 5050192152198
- Country of Origin China
- Category Decorative Mirrors
Description
Embrace the beauty of nature with our new gold butterfly mirror. This unique round mirror boasts lots of gold metallic butterflies with a matt vintage finish that gives it a worn, luxurious effect. Perfect for any living space.
Features- Beautiful butterfly detail
- Perfect for all living spaces
- Use fixings suitable for your wall type
- Easy to hang
- Collection Name: None
- Color Family: Gold
- Decor Type: Framed Mirror
- Frame Material: Metal
- Frame style: Contemporary
- Frame Type: Framed
- Orientation: Horizontal
- Style: Art Deco,Glam
- Mirror Size: 20-40 in.
- Dimension: 1" L x 31" W x 32" H
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Mobile Computer Cart, 27"W x 24-1/2"D x 41"H, Beige (309235BG)
- BOSS Black Caressoft Drafting Stools W/Adj Arms & Footring (B1691-CS)
- SAFCO Ergo-Comfort Adjustable Footrest, 18-1/2w x 11-1/2d x 8h, Black (2106)
- LESRO Lenox Steel End Table, Chelsea Mahogany (LS0620)
- VINTIQUEWISE Decorative Round Natural Wood Wall Mirror for the Entryway, Living Room, or Vanity (QI004383)
- INFINITY INSTRUMENTS Sonore - H 30" x W 24” Antique Gold Decorative Frame Wall Mirror (15384AG)
- MAYHEW MAGNETIC MIRROR KIT 8 PC (MY17730)
- CASTELLO USA Smart Lisa 48 x 30 LED Smart Mirror with Voice Commands (CB-SM430-48-30)
- FABULAXE Sunburst Decorative Natural Rattan Wood Round Modern Boho Hanging Wall Mirror (QI004070)
- FLASH FURNITURE 24" Round Gold Metal Framed Accent Wall Mirror (RH-M003-RD60BB-GD-GG)
- BAXTON STUDIO Weston Modern Glam and Luxe Antique Goldleaf Finished Wood Accent Wall Mirror (224-12929-ZORO)
- Arthouse Decorative Mirrors