Shop All Engine Components
Arterra
Arterra ARTT-30 30 amp Automatic Power Transfer Switch - Silver
Mfr # ARTT-30
Zoro # G904074838
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arterra
- MFR # ARTT-30
- Zoro # G904074838
- UPC # 816227010926
- Country of Origin China
- Category Engine Components
Description
We strive to provide new innovative products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes.
Automatic power transfer switch
Specifications- Color: Silver
- Function: Transfer Power Between Shore And RV Generator
- Voltage: 120V
- Ampere Rating: 30 amp
- Weight: 4.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 5-1/8 x 1-31/32 in. (PA5399)
- MEGUIARS Car Wash Shampoo/Cond 64Oz (G7164)
- BUYERS PRODUCTS Throttle Stop, 5/16In Dia Barrel (516)
- RONSTAN Nylon Thimble 12mm Rope (PNP78B)
- DORMAN Wiper Arm Cover, 49461 (49461)
- ARP BB CHEVY HEX INTAKE MANIFOLD BOLT KIT (435-2001)
- ARP CHEVY ROCKER ARM STUD KIT (135-7101)
- DORMAN 097-029 Fiber Drain Plug Gasket, Fits 1/2To, 5/8, M14 So (097-029)
- MARADYNE DC Auxiliary Heater, 24V, 10A, 7-1/16 in. H (5030-24V)
- PROFORM DIGITAL BENCH TOP SPRG TESTER (66776)
- DORMAN Battery Bolt, 00582 (00582)
- Arterra Engine Components