Artemis

UV Lamp LYL-ZXC-U, 3 Prong, 28.7 in., White


product price: $228.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Height 28.7"
  • Length 5 ft
  • Standards EPA; FCC
  • Width 8.7"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 28.7"
Length 5 ft
Width 8.7"

Details

Standards EPA; FCC

Description

The Mobile UV Light Room Sterilizer is a portable UVC sterilization lamp used to disinfect both surfaces and the air in any type of room. The lamp is foldable, making it easy to adjust to the appropriate angle for disinfecting any room configuration. This device includes foldable lamp, lamparm adjustment, handle, timer, wireless remote, and built-in 80W ultraviolet sterilization bulb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.