Artbeat of America 264450 Sympathy Loss of Pet Designed by Louisiana Artist Allison Matherne No.176 Card - Pack of 12
Mfr # 264450
Zoro # G103713750
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Artbeat Of America
- MFR # 264450
- Zoro # G103713750
- UPC # 814497011766
- Country of Origin China
- Category Holiday Decor
Description
Card A They were far more than a pet. Page two- I remember you in my prayers. Philemon 1-4 Page three- They were a loyal part of the family. With sympathy. Card B No matter how or when we lose our devoted friends. Page two- Never will I leave you. Hebrews 13-5 Page three- their love lasts for a lifetime. Card C Irreplaceable Page two- I will uphold you. Isaiah 41-10 Page three- and unforgettable. Thinking of you today. Card D Their constant companionship Page two- Grace be with you. 1 Timothy 6-21Page three- and immeasurable JOY and LOYALTY will be missed. With sympathy.
Features- Card-Sympathy Loss of Pet Designed by Louisiana Artist Allison Matherne No176
- Pack of 12
- CPC Super: Boxed Card
- CPC Primary: Everyday
- CPC Sub: Sympathy
- Author: Gracefully Yours
- Binding: Trade Paper
- Weight: 0.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 72" Lx 35" W, Alabaster, Vinyl (493P09)
- HOMELEGANCE Allura Night Stand, Black (1916BK-4)
- NATIONAL HOLIDAYS Tree Preservative (HT-100-12)
- CALIFORNIA CABANA Towels 30 x 70 - Green , 4PK (CABANA-GR)
- PIPSQUEAK PRODUCTIONS Pipsqueak Productions C604 Scottish Highland Holiday Farm Christmas Boxed Cards - Pack of 10 (C604)
- NORTHLIGHT SEASONAL Northlight Seasonal 31756353 Vegas Gold -Finish Shatterproof Christmas Ball Ornaments (31756353)
- HASTINGS HOME Wreath Storage 30-inch Round Bag with Handles and Zipper Tote for Holiday Artificial Garlands (884092MWZ)
- LEMAX LOUftS TREE FARM (25951)
- TRADEMARK FINE ART Michael Mullan 'Festive Holiday Cocoa Seasons Greetings' Canvas Art, 14x19 (WAP08712-C1419GG)
- IMPACT INNOVATIONS Non-Electric Multicolored Christmas Window Clings Indoor Christmas Decor (IG154289)
- TRADEMARK FINE ART Irina Trzaskos Studio 'Christmas Magic I' Canvas Art, 14x14 (ALI21013-C1414GG)
- Artbeat Of America Holiday Decor