Shop All Arts & Crafts
Art Street
Fingerpaint Paper, White, 16in x 22in, PK300
Mfr # P5316
Zoro # G1427226
product price: $37.99
/pk 300, $0.13/ea
$37.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Recommended Grade Grade PK-K
- Material Paper
- Includes 300 sheets
- Recommended Age 2-5 Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Art Street
- MFR # P5316
- Zoro # G1427226
- UPC # 194629038978
- Country of Origin United States
- Category Arts & Crafts
Details
Color | White |
Recommended Grade | Grade PK-K |
Material | Paper |
Includes | 300 sheets |
Recommended Age | 2-5 Years |
Description
This glossy white paper is extra strong, coated on both sides and non-absorbent. The smooth, bright surface resists running, smearing and bleeding. Recycled and Recyclable. Measures 16" x 22". Includes 100 sheets. Sold as 3 packs for a total of 300 sheets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAX Heavy-DutytapleRemover, (RZ-3F BLACK)
- GENERAL Paper Bags, 50 lbs Cap., #12, 7"w x 4.38"d x 13.75"h, Kraft, PK500 (29812)
- AZAR DISPLAYS Styrene Clip-on Removable Business Card Pocket, PK10 (252365)
- HOLLAND 5 Mil Kraft Water Activated Tape, 3 x 600', Tan (3"x600' TAN)
- ART STREET PANEL, CANVAS, 9X12, WE, 3PK (PACAC6052)
- ART STREET Lightweight Construction Paper, 10 Assorted Colors, 6x9in, 500 Sheets (P6678)
- CRAYOLA Glitter Markers, Nontoxic, 6/ST, Assorted (CYO588629)
- HANDY ART Little Masters Tempera Paint, Light Green, Gallon (204742)
- PACON CORPORATION Pacon® SunWorks Groundwood Construction Paper, 18"x12", Hot Pink, 50 Sheets (9107)
- CHARLES LEONARD Glittering Sequins with Spangles, 4 oz Per Pack, PK6 (40425)
- CRA-Z-ART Super Art Set, 80 Pieces (110076)
- Art Street