Shop All Arts & Crafts
Art Street
Fingerpaint Paper, White, 16in x 100ft Roll, PK2
Mfr # P5318
Zoro # G1425972
product price: $25.69
/pk 2, $12.85/ea
$25.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Includes 2 rolls
- Recommended Grade Grade PK+
- Material Paper
- Recommended Age 3+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Art Street
- MFR # P5318
- Zoro # G1425972
- UPC # 194629038961
- Country of Origin United States
- Category Arts & Crafts
Details
Color | White |
Includes | 2 rolls |
Recommended Grade | Grade PK+ |
Material | Paper |
Recommended Age | 3+ Years |
Description
This glossy white paper is extra strong, coated on both sides and non-absorbent. The smooth, bright surface resists running, smearing and bleeding. Recyclable. Roll measures 16" x 100'. Sold as a pack of 2 rolls.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY 2.205" x 0.787" Temperature-Indicating Labels, Pk30 (TIL-6-116C/240F)
- TEACHER CREATED RESOURCES Polka Dots Numbers Stickers, PK720 (TCR3567)
- TAPECASE Bag Sealing Tape, UPVC, Blue, 3/8In x 72 Yd (TC414)
- QUARTET Bulletin Board Tiles, Dark, PK4 (101)
- ART STREET PANEL, CANVAS, 9X12, WE, 3PK (PACAC6052)
- ART STREET Lightweight Construction Paper, 10 Assorted Colors, 6x9in, 500 Sheets (P6678)
- MACO Ticket, Single, Red Pk (MAC18610)
- WIKKI STIX Personal Learning Pak, 2PK (103)
- ROYLCO Manuscript Letter Beads, Lowercase, PK288 (R2186)
- PACON Poster Board, 4-Play, 22"x28", White, PK100 (5460)
- HANDY ART Handy Art® Washable Glitter Glue, 8 oz., Multi-Color, PK6 (146100)
- Art Street