Shop All Arts & Crafts
Art Street
Art Street® Jumbo Art Pad, White, 22x16, 30 Sheets/Pad, PK3 Pads
Mfr # P4711
Zoro # G4854765
product price: $24.99
/pk 3, $8.33/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Recommended Grade Grade PK+
- Includes 3 pads
- Material Paper
- Recommended Age 4+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Art Street
- MFR # P4711
- Zoro # G4854765
- UPC # 194629040193
- Country of Origin United States
- Category Arts & Crafts
Details
Color | White |
Recommended Grade | Grade PK+ |
Includes | 3 pads |
Material | Paper |
Recommended Age | 4+ Years |
Description
The giant size art and activity floor pad features a die-cut handle for portability. 30 sheets of white paper are great for doodling, coloring and drawing. Recyclable. Measures 22" x 16". Each pad includes 30 sheets. Sold as a pack of 3 art pads.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tall Corrugated Boxes, 20" x 20" x 48", Kraft, 10/Bundle (10Y708)
- HASTINGS HOME Hastings Home Vacuum Storage Bags - 10 Space Saver Bags (371787CTQ)
- BROTHER Cartridge, Tape, 1""-Bk/Cl (BRTTZE151)
- MASTER Heavy-Duty 3-Hole Punch, Adjust Center, 40 Sht Cap, BK (MAT1325B)
- ART STREET PANEL, CANVAS, 9X12, WE, 3PK (PACAC6052)
- ART STREET Lightweight Construction Paper, 10 Assorted Colors, 6x9in, 500 Sheets (P6678)
- ELMERS School Glue, Washable, Nontoxic, 5 oz, 12 Bottles/BD, Clear PK (EPIE305BD)
- SAX True Flow Heavy Body Acrylic Paints, Assorted Metallic Colors, Pint, 3 PK (59003)
- MARVY UCHIDA Chalk Marker Set, Broad Point, Assorted Fluorescent, PK8 (UCH4804A)
- FLASH FURNITURE Bright Beginnings Wooden Puppet Theater with Removable Curtains and Bottom Magnetic Chalkboard with Locking Caster Wheels, Natural (MK-ME19202-GG)
- TEACHERS TOOL Tan Leather 2 mm Flat Cord 100 foot Ball (TE1624352)
- Art Street