Shop All Anchor Setting Tools
Art
Snake Anchor 16 ft
Mfr # SA-16
Zoro # G905971969
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Meets Safety Standards: CE EN 358, CE EN 813, ANSI Z133:2017, ASTM F887
- Includes One-and-only combination system of tube shaped ring and parallel sewn 8mm polyamide rope
- Features Can be continuously adjusted (2.7 inch intervals)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Art
- MFR # SA-16
- Zoro # G905971969
- Country of Origin Germany
- Category Anchor Setting Tools
Details
Standards | Meets Safety Standards: CE EN 358, CE EN 813, ANSI Z133:2017, ASTM F887 |
Includes | One-and-only combination system of tube shaped ring and parallel sewn 8mm polyamide rope |
Features | Can be continuously adjusted (2.7 inch intervals) |
Description
The SnakeAnchor serves as a lanyard and anchoring device, and can be continuously adjusted (2.7 inch intervals). It can be installed open and used as a friction device with pulley or biner in the desired length. It also can be installed in choking mode and continuously adjusted as well. The one-and-only combination system of tube shaped ring, parallel sewn 8mm polyamide rope as well as segment stitching makes for a strong, versatile and easy to use tool in everyday work situations. If you want to secure or block the choked sling, you just need to install a small binder into an open rope segment right in front of the ring. Climbing ropes can be fastened as lower anchor. This way you can for example install a lowering device for aerial rescue at any given place.
• One-and-only combination system of tube shaped ring and parallel sewn 8mm polyamide rope
• Can be continuously adjusted (2.7 inch intervals)
• Meet Safety Standards: CE EN 358, CE EN 813, ANSI Z133:2017, ASTM F887
• One-and-only combination system of tube shaped ring and parallel sewn 8mm polyamide rope
• Can be continuously adjusted (2.7 inch intervals)
• Meet Safety Standards: CE EN 358, CE EN 813, ANSI Z133:2017, ASTM F887
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Loop Pile Cutter, SS, 6 In, Orange (13A746)
- KIPP Positioning Foot, H=10, Form B Flat Face Ground, Carbon Steel, Faces Case Hardened, Sw=13 (K0299.208010)
- ROTHENBERGER Chain Pipe Wrench, 69 cm Overall Length (70243)
- WESTWARD Wrench, Combination, SAE, 5-1/2" L. (54PN23)
- L.H. DOTTIE L.H. Dottie 1/2''-13 Machine Screw Anchor Setting Tool (ST8)
- DEWALT Drop-in Anchor Setting Tool, 1/4" dia. (09323-PWR)
- KANEBRIDGE 1/2" Setting Tool For Internal Plug Drop In Anchor - Zinc 1 pcs (284949)
- DIVERSIFIED FASTENING SYSTEMS Con-Sert Tool #9, High Carbon Steel (CST950S)
- MIDWEST FASTENER 5/16" Zinc Plated Steel Drop-In Anchor Setting Tools (05811)
- SUP-R-DROP Drop-in Anchor Setting Tool, 1/4 In, Construction: Grade 5 (1314700)
- TAPCON Stop Drill Bit, for 5HE65 Anchor (DCX-138)
- Art Anchor Setting Tools