Shop All Specialty Wipes
This Product is Discontinued
Art & Cook
Hand Sanitizing Wipes, 125 Wipes/Tube, PK12 (Discontinued)
Mfr # WWG2418
Zoro # G7894156
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Sheet Size 6 in x 7 in
- Container Type Tube
- Count 125
- Packaging Type Tube
- Requires Dispenser No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Art & Cook
- MFR # WWG2418
- Zoro # G7894156
- UPC # 840028718620
- Country of Origin China
- Category Specialty Wipes
Dimensions
Sheet Size | 6 in x 7 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hand Sanitizing Wipes |
Container Type | Tube |
Count | 125 |
Packaging Type | Tube |
Requires Dispenser | No |
Standards | FDA Approved |
Material | Non Woven Fabric |
Wipes per Container | 125 |
Hygiene Properties | Antibacterial |
Hygiene Form | Wipes |
Shop By | Closeouts |
Description
Hand Sanitizing Wipes, Hygiene Properties Antibacterial, Standards FDA Approved, Wipes per Container 125, Material Non Woven Fabric, Requires Dispenser No, Package Quantity 12
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.