Shop All Decorative Rugs
Art Carpet
<p>Troy Collection Static Woven Area Rug</p><p>Art Carpet understands that adhering to our motto,
Mfr # 25559
Zoro # G505781395
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Art Carpet
- MFR # 25559
- Zoro # G505781395
- UPC # 841864125559
- Country of Origin China
- Category Decorative Rugs
Description
Troy Collection Static Woven Area Rug
Art Carpet understands that adhering to our motto, Quality and Perfection, is essential to meet our client’s needs. We assure Quality and Perfection in product through every step in our process. We begin by bringing remarkable designs, textures and colors to our rug assortment. Our designers convert design inspiration into beautiful rug motifs that transforms floor space.
Chevron ikat with striat that softens the pattern. Subtle stripe brings calm presence to the room. Faded dip dyed technique adds layers of color and depth.
Features- Best quality polypropylene
- Machine Woven
- Great Gift Idea
- Satisfaction ensured
- Color: Beige
- Size: 6.7 x 9.2 in.
- Rug Size: 7 x 9 ft.
- Collection: Troy
- Design: Static
- Weight: 29 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANCASTER TABLE & SEATING Replacement Clamp for Blow Molded Tables - 2/Pack, 2PK (384LGCLAMP28)
- NATIONAL PUBLIC SEATING Stacking Chair, 9200 Series, Vinyl Black (9210-BT)
- KEYSTONE FABRICS Exterior Sun Shade, Caribbean, 96inW, Motor (E80.88.50)
- ALERA Reversible Return Bridge, 47.2x23", Es (VA354824ES)
- ART CARPET Art Carpet 841864100990 2 x 4 ft. Arabella Collection Tilework Woven Area Rug; Yellow (841864100990)
- ART CARPET 2 x 8 ft. Novi Collection Day Dreaming Woven Area Rug Runner, Blue (21643)
- ART CARPET Art Carpet 29557 3 x 9 ft. Plymouth Collection Cosmic Flat Woven Indoor & Outdoor Area Rug Runner; Green (29557)
- ART CARPET Art Carpet 25849 2 x 8 ft. Troy Collection Ripple Woven Area Rug Runner; Blue (25849)
- LIVABLISS Lavadora LVR-2317 Machine Washable Area Rug (LVR2317-2773)
- SAFAVIEH 5 Ft. X 5 Ft. Round Indoor-Outdoor Courtyard- Beige And Terracotta- Power Loomed Rug (CY6009-231-5R)
- LOLOI RUGS Loloi Rugs BRYCBZ-09SNSI5066 5-6 ft. x 6 in. Contemporary Bryce Rug - Stone & Silver (BRYCBZ-09SNSI5066)
- Art Carpet Decorative Rugs