Shop All Decorative Rugs
Art Carpet
<p>Art Carpet understands that adhering to our motto, Quality and Perfection, is essential t
Mfr # 841864117929
Zoro # G505781388
product price: $50.49
/ea
$50.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Art Carpet
- MFR # 841864117929
- Zoro # G505781388
- UPC # 841864117929
- Country of Origin China
- Category Decorative Rugs
Description
Art Carpet understands that adhering to our motto, Quality and Perfection, is essential to meet our client’s needs. We assure Quality and Perfection in product through every step in our process. We begin by bringing remarkable designs, textures and colors to our rug assortment. Our designers convert design inspiration into beautiful rug motifs that transforms floor space.
Images of tropical forest brings serenity to your patio.
Features- Better Quality polypropylene for outdoor/indoor use
- Machine Woven
- Great Gift Idea
- Satisfaction ensured
- Color: Brown
- Size: 2.7 x 3.11 in.
- Rug Size: 3 x 4 ft.
- Collection: Antigua
- Design: Parrots
- Construction: Heatset & Indoor Outdoor
- Material: Polypropylene
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J563)
- FLASH FURNITURE Square Table Set, 28 W, 28 L, 28 H, Aluminum, Glass, Metal, Plastic, Rattan Top, Clear (TLH-073SQ-037BK4-GG)
- TRAULSEN Actuator (344-28484-00)
- FLASH FURNITURE Square Laminate Table, 36" W, 36" L, 30" H, Laminate Top, Wood Grain (HDBF1010-GG)
- ART CARPET Art Carpet 29557 3 x 9 ft. Plymouth Collection Cosmic Flat Woven Indoor & Outdoor Area Rug Runner; Green (29557)
- ART CARPET Art Carpet 841864100990 2 x 4 ft. Arabella Collection Tilework Woven Area Rug; Yellow (841864100990)
- ART CARPET Art Carpet 25849 2 x 8 ft. Troy Collection Ripple Woven Area Rug Runner; Blue (25849)
- ART CARPET 2 x 8 ft. Novi Collection Day Dreaming Woven Area Rug Runner, Blue (21643)
- SAFAVIEH 8 x 10 ft. Large Rectangle Paint Brush Power Loomed Rug, Fuchsia and Lavender (PTB122A-8)
- SAFAVIEH 6 x 6 ft. Round Contemporary Soho Brown and Light Blue Hand Tufted Rug (SOH416B-6R)
- PASARGAD HOME 8 ft. 11 in. x 12 ft. Cosmo Hand-Knotted Silk & Wool Area Rug (PS-180 9X12)
- Art Carpet Decorative Rugs