Shop All Decorative Rugs
Art Carpet
<p>Art Carpet understands that adhering to our motto, Quality and Perfection, is essential t
Mfr # 841864117578
Zoro # G005781390
product price: $96.75
/ea
Free Shipping & Returns
$96.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Art Carpet
- MFR # 841864117578
- Zoro # G005781390
- UPC # 841864117578
- Country of Origin China
- Category Decorative Rugs
Description
Art Carpet understands that adhering to our motto, Quality and Perfection, is essential to meet our client’s needs. We assure Quality and Perfection in product through every step in our process. We begin by bringing remarkable designs, textures and colors to our rug assortment. Our designers convert design inspiration into beautiful rug motifs that transforms floor space.
Fresh spring floral brings hope and peace to your patio with bright pops.
Features- Better Quality polypropylene for outdoor/indoor use
- Machine Woven
- Great Gift Idea
- Satisfaction ensured
- Color: Beige
- Size: 3.11 x 5.7 in.
- Rug Size: 4 x 6 ft.
- Collection: Antigua
- Design: Spring Daisy
- Construction: Heatset & Indoor Outdoor
- Material: Polypropylene
- Weight: 8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INVAL File Cabinet 18.66 in W x 15.75 in D x 37.16 in H in Espresso (AR-3X3R)
- WE'RE IT Lift it, 72"x30" Electric Sit Stand Desk, 4 Memory/1 USB LED Control, Grey Strand Top, Silver Base (VL23BS7230-8827)
- CAIN Square Tables > Breakroom Tables > Cain Square Table & Chair Sets, 42 W, 42 L, 29 H, Maple (TB4242PL44GY)
- FLASH FURNITURE BurgundyRestaurant Chair, 20-3/4"L34-1/2"H, HerculesSeries (XU-DGW0008VRT-WAL-BURV-GG)
- ART CARPET 2 x 8 ft. Novi Collection Day Dreaming Woven Area Rug Runner, Blue (21643)
- ART CARPET Art Carpet 25849 2 x 8 ft. Troy Collection Ripple Woven Area Rug Runner; Blue (25849)
- ART CARPET Art Carpet 29557 3 x 9 ft. Plymouth Collection Cosmic Flat Woven Indoor & Outdoor Area Rug Runner; Green (29557)
- ART CARPET Art Carpet 841864100990 2 x 4 ft. Arabella Collection Tilework Woven Area Rug; Yellow (841864100990)
- SPHINX BY ORIENTAL WEAVERS Oriental Weavers Riviera 4589P 5x8 Rectangle - Grey/ Ivory-Polypropylene (R4589P160230ST)
- EARTHS EDGE Earths Edge EE000254 Grill Mat - Black (EE000254)
- UNITED WEAVERS United Weavers 940 37597 28 1 ft. 11 in. x 7 ft. 4 in. Manhattan Columbia Runner Rug; Cream (940 37597 28)
- Art Carpet Decorative Rugs