Shop All Decorative Rugs
Art Carpet
<p>Art Carpet understands that adhering to our motto, Quality and Perfection, is essential t
Mfr # 29403
Zoro # G305781403
product price: $42.39
/ea
$42.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Art Carpet
- MFR # 29403
- Zoro # G305781403
- UPC # 841864129403
- Country of Origin China
- Category Decorative Rugs
Description
Art Carpet understands that adhering to our motto, Quality and Perfection, is essential to meet our client’s needs. We assure Quality and Perfection in product through every step in our process. We begin by bringing remarkable designs, textures and colors to our rug assortment. Our designers convert design inspiration into beautiful rug motifs that transforms floor space.
Great coastal design brings the ocean to your home. Subtle pattern assures you don't get lost at sea. Intricate detaling adds beauty to your setting.
Features- Polypropylene flat weave
- Machine Woven
- Made in Turkey
- Color: Blue
- Size: 2.7 x 4.1 in.
- Rug Size: 3 x 4 ft.
- Collection: Plymouth
- Design: Starfish
- Construction: Heatset & Indoor
- Material: Polypropylene
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Task Chair, Adjustable, Black (B996)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 70"L, L Shape, Work, Laptop, Metal, White (I 7616)
- LORELL Certificate Frame 8.50" x 11" Frame Size Rectangle (49218)
- FRIEDLAND Galaxy White Medium Room Darkening Roller Shade 73 in. W X 78 in. L (GA7378WH)
- ART CARPET Art Carpet 841864100990 2 x 4 ft. Arabella Collection Tilework Woven Area Rug; Yellow (841864100990)
- ART CARPET 2 x 8 ft. Novi Collection Day Dreaming Woven Area Rug Runner, Blue (21643)
- ART CARPET Art Carpet 29557 3 x 9 ft. Plymouth Collection Cosmic Flat Woven Indoor & Outdoor Area Rug Runner; Green (29557)
- ART CARPET Art Carpet 25849 2 x 8 ft. Troy Collection Ripple Woven Area Rug Runner; Blue (25849)
- JENSENDISTRIBUTIONSERVICES 2 ft. 6 in. x 9 ft. 10 in. Machine Woven Crossweave Polyester Oriental Runner Rug, Red (MI1624494)
- SAFAVIEH 4 x 4 ft. Novelty Round Hand-Tufted Rug Ivory & Blue (NOV604M-4R)
- SAFAVIEH 6 Ft. x 9 Ft. Medium Rectangle- Traditional Classic Black And Gold Hand Tufted Rug (CL304A-6)
- Art Carpet Decorative Rugs