Shop All Decorative Rugs
Art Carpet
<p>Art Carpet understands that adhering to our motto, Quality and Perfection, is essential t
Mfr # 25641
Zoro # G005781406
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Art Carpet
- MFR # 25641
- Zoro # G005781406
- UPC # 841864125641
- Country of Origin China
- Category Decorative Rugs
Description
Art Carpet understands that adhering to our motto, Quality and Perfection, is essential to meet our client’s needs. We assure Quality and Perfection in product through every step in our process. We begin by bringing remarkable designs, textures and colors to our rug assortment. Our designers convert design inspiration into beautiful rug motifs that transforms floor space.
Textural rugby stipe with regular repeats. This rug brings richness and balance to the room because of texture and color. It is also neutral for a room.
Features- Best quality polypropylene
- Machine Woven
- Great Gift Idea
- Satisfaction ensured
- Color: Blue
- Size: 6.7 x 9.2 in.
- Rug Size: 7 x 9 ft.
- Collection: Troy
- Design: Mainline
- Weight: 29 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANTUA Twin Cottage Style Headboard, Ebony (HB33-CE)
- IMPRESSIONS Impressions BLANKET-MET TW SG Twin & Twin XL Cotton Blanket - Metro; Sage (BLANKET_MET TW SG)
- FLASH FURNITURE Contemporary Chair, Fabric, 18-1/4" to 22" Height, Fixed Arms, Brown Microfiber (GO-725-BN-GG)
- HIRSH 42" W 2 Drawer Lateral File Cabinet, Charcoal, Letter (17642)
- ART CARPET Art Carpet 841864100990 2 x 4 ft. Arabella Collection Tilework Woven Area Rug; Yellow (841864100990)
- ART CARPET Art Carpet 29557 3 x 9 ft. Plymouth Collection Cosmic Flat Woven Indoor & Outdoor Area Rug Runner; Green (29557)
- ART CARPET Art Carpet 25849 2 x 8 ft. Troy Collection Ripple Woven Area Rug Runner; Blue (25849)
- ART CARPET 2 x 8 ft. Novi Collection Day Dreaming Woven Area Rug Runner, Blue (21643)
- SAFAVIEH Cambridge Accent Area Rug, Dark Grey and Ivory - 2 x 3 ft. (CAM731D-2)
- SAFAVIEH Lyndhurst Large Rectangle Area Rug, Beige and Ivory - 10 x 14 ft. (LNH212D-10)
- FLASH FURNITURE Red 6' x 9' Distressed Abstract Area Rug (OKR-RG1100-69-RD-GG)
- Art Carpet Decorative Rugs