Shop All Decorative Rugs
Art Carpet
<p>Art Carpet understands that adhering to our motto, Quality and Perfection, is essential t
Mfr # 24965
Zoro # G705781393
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Art Carpet
- MFR # 24965
- Zoro # G705781393
- UPC # 841864124965
- Country of Origin China
- Category Decorative Rugs
Description
Art Carpet understands that adhering to our motto, Quality and Perfection, is essential to meet our client’s needs. We assure Quality and Perfection in product through every step in our process. We begin by bringing remarkable designs, textures and colors to our rug assortment. Our designers convert design inspiration into beautiful rug motifs that transforms floor space.
Bold and versatile design fits nicely into your home. Shadowed effect bings depth with the subtle and tonal colors. Springlike quality brings life to your room.
Features- Best quality polypropylene
- Machine Woven
- Great Gift Idea
- Satisfaction ensured
- Color: Gray
- Size: 5.3 x 7.7 in.
- Rug Size: 5 x 8 ft.
- Collection: Milan
- Design: Eucalyptus
- Weight: 19 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVER LEAF 5 ft. Faux Bird of Paradise (FL01102)
- COMMERCIAL ZONE PRODUCTS Riverview Planter, Blk, SS (727643)
- STERO Gasket U Flange Heater (A57-1114)
- FLEX-A-LITE Flex-A-Lite FLE33094 Electric Fan Controller with Relay Push-In Probe (FLE33094)
- ART CARPET 2 x 8 ft. Novi Collection Day Dreaming Woven Area Rug Runner, Blue (21643)
- ART CARPET Art Carpet 841864100990 2 x 4 ft. Arabella Collection Tilework Woven Area Rug; Yellow (841864100990)
- ART CARPET Art Carpet 25849 2 x 8 ft. Troy Collection Ripple Woven Area Rug Runner; Blue (25849)
- ART CARPET Art Carpet 29557 3 x 9 ft. Plymouth Collection Cosmic Flat Woven Indoor & Outdoor Area Rug Runner; Green (29557)
- WELL WOVEN Well Woven KE-34-5 Kensington Maxwell Blue Vintage Modern Medallion Area Rug - 5 ft. 3 in. x 7 ft. 3 in. (KE-34-5)
- SAFAVIEH Soho 7.5 ft. x 9.5 ft. Oster Contemporary Rug - Beige (SO84A-8)
- GLITZY RUGS Glitzy Rugs UBSK00111T3331A11 6 x 9 ft. Solid Turquoise White Hand Tufted Shag Polyester Area Rug (UBSK00111T3331A11)
- Art Carpet Decorative Rugs