Art Carpet 841864131369 5 ft. Palm Coast Collection Frond Woven Round Area Rug; Beige
Mfr # 841864131369
Zoro # G803859314
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Art Carpet
- MFR # 841864131369
- Zoro # G803859314
- UPC # 841864131369
- Country of Origin China
- Category Decorative Rugs
Description
Art Carpet understands that adhering to our motto, Quality and Perfection, is essential to meet our client’s needs. We assure Quality and Perfection in product through every step in our process. We begin by bringing remarkable designs, textures and colors to our rug assortment. Our designers convert design inspiration into beautiful rug motifs that transforms floor space.
Relax with the subtle beauty of palm trees, you can almost feel the tropical breeze. Medium weight heat set construction assures comfort and durability. Medium weight heat set construction assures comfort and durability.
Features- Better Quality polypropylene for outdoor/indoor use
- Machine Woven
- Made in Turkey
- Color: Beige
- Size: 5.3 in.
- Rug Size: 5 ft.
- Collection: Palm Coast
- Design: Frond
- Rug Shape: Round
- Weight: 9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND PRODUCTS Folding/Stacked Chair Cart, 50-3/4" x 22" (600US)
- HASTINGS HOME Hastings Home 2-piece Quilt Set, Americana Patchwork of Stars, Red, White, Blue Plaid, Twin (962488XRN)
- FLASH FURNITURE White Plastic Folding Chair (DAD-YCD-70-WH-GG)
- FLOORTEX Chair Mat 48"x53", Rectangular Shape, Clear, for Carpet (FR1113423ER)
- ART CARPET Art Carpet 841864100990 2 x 4 ft. Arabella Collection Tilework Woven Area Rug; Yellow (841864100990)
- ART CARPET 2 x 8 ft. Novi Collection Day Dreaming Woven Area Rug Runner, Blue (21643)
- ART CARPET Art Carpet 25849 2 x 8 ft. Troy Collection Ripple Woven Area Rug Runner; Blue (25849)
- ART CARPET Art Carpet 29557 3 x 9 ft. Plymouth Collection Cosmic Flat Woven Indoor & Outdoor Area Rug Runner; Green (29557)
- LIVABLISS Ravello RVL-2317 Outdoor Safe Area Rug (RVL2317-23)
- LIVABLISS Amelie AML-2358 Machine Washable Area Rug (AML2358-2211)
- LIVABLISS Jefferson JFS-2305 Machine Washable Area Rug (JFS2305-274)
- Art Carpet Decorative Rugs