Shop All Decorative Rugs
Art Carpet
Art Carpet 841864117899 2 x 8 ft. Antigua Collection Hibiscus Woven Area Rug; Beige
Mfr # 841864117899
Zoro # G403700955
product price: $77.89
/ea
Free Shipping & Returns
$77.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Art Carpet
- MFR # 841864117899
- Zoro # G403700955
- UPC # 841864117899
- Country of Origin China
- Category Decorative Rugs
Description
Art Carpet understands that adhering to our motto, Quality and Perfection, is essential to meet our client’s needs. We assure Quality and Perfection in product through every step in our process. We begin by bringing remarkable designs, textures and colors to our rug assortment. Our designers convert design inspiration into beautiful rug motifs that transforms floor space.
Multi color with softened approach in color.
Features- Better Quality polypropylene for outdoor/indoor use
- Machine Woven
- Great Gift Idea
- Satisfaction ensured
- Color: Beige
- Size: 2.2 x 8.1 in.
- Rug Size: 2 x 8 ft.
- Collection: Antigua
- Design: Hibiscus
- Construction: Heatset & Indoor Outdoor
- Material: Polypropylene
- Weight: 7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Lenyx Queen-Size Bed in Saddle (BD008-QN-SA)
- OFFICE STAR Desk Chair, Fabric, 18-1/2" to 22" Height, Adjustable Arms, Black (8511-231)
- SAFCO Audio/Video Microform Cabinet (4935LG)
- ELK HOME Fowler Vase, Round Patinated Brass (S0807-9777)
- ART CARPET Art Carpet 25849 2 x 8 ft. Troy Collection Ripple Woven Area Rug Runner; Blue (25849)
- ART CARPET Art Carpet 29557 3 x 9 ft. Plymouth Collection Cosmic Flat Woven Indoor & Outdoor Area Rug Runner; Green (29557)
- ART CARPET 2 x 8 ft. Novi Collection Day Dreaming Woven Area Rug Runner, Blue (21643)
- ART CARPET Art Carpet 841864100990 2 x 4 ft. Arabella Collection Tilework Woven Area Rug; Yellow (841864100990)
- TERRENO 5 x 7 ft. Discount World Contempo Collection 3004 Area Rug (TE2987161)
- ACHLA DESIGNS Achla H-41 44 x 22 in. Minuteman Hearth Half Round Rug - Dove Gray (H-41)
- SAFAVIEH 2 ft. 3 in. x 6 ft. Amsterdam Power Loom Area RugIvory & Multicolor (AMS108K-26)
- Art Carpet Decorative Rugs