Shop All Decorative Rugs
Art Carpet
Art Carpet 841864117035 4 x 6 ft. Seaport Collection Fish School Woven Area Rug; Navy Blue
Mfr # 841864117035
Zoro # G203700834
product price: $78.99
/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Art Carpet
- MFR # 841864117035
- Zoro # G203700834
- UPC # 841864117035
- Country of Origin China
- Category Decorative Rugs
Description
Art Carpet understands that adhering to our motto, Quality and Perfection, is essential to meet our client’s needs. We assure Quality and Perfection in product through every step in our process. We begin by bringing remarkable designs, textures and colors to our rug assortment. Our designers convert design inspiration into beautiful rug motifs that transforms floor space.
Fun and fresh for your patio brings movement and fluid design to brighten your space.
Features- Machine Woven
- Satisfaction ensured
- Great Gift Idea
- Color: Navy Blue
- Size: 3.11 x 5.7 in.
- Rug Size: 4 x 6 ft.
- Collection: Seaport
- Design: Fish School
- Construction: Heatset & Indoor Outdoor
- Material: Polypropylene
- Weight: 8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOFFMASTER Guest Towel Basket, Chrome, Rectangular (BSK2101)
- AMERICAN TIME Clock, Steel Case, Analog, 1-5/8" D, 110V (U55BHAA504)
- ADIROFFICE Acrylic Slanted Speakers Podium Lectern, Black (ADI661-03-BLK)
- LORELL 15.1" D, 25.6" W, 3.6" H, Walnut, MFC, PVC, Steel (LLR69993)
- ART CARPET Art Carpet 841864100990 2 x 4 ft. Arabella Collection Tilework Woven Area Rug; Yellow (841864100990)
- ART CARPET 2 x 8 ft. Novi Collection Day Dreaming Woven Area Rug Runner, Blue (21643)
- ART CARPET Art Carpet 25849 2 x 8 ft. Troy Collection Ripple Woven Area Rug Runner; Blue (25849)
- ART CARPET Art Carpet 29557 3 x 9 ft. Plymouth Collection Cosmic Flat Woven Indoor & Outdoor Area Rug Runner; Green (29557)
- SAFAVIEH Adirondack Power Loomed Rectangle Rug- Black - Silver- 3 x 5 ft. (ADR114A-3)
- LOLOI RUGS Loloi Rugs LORELQ-07RENV2339 2 ft. 3 in. x 3 ft. 9 in. Loren Hand Knotted Rug; Red & Navy (LORELQ-07RENV2339)
- SAFAVIEH 5 ft. 3 in. x 7 ft. 6 in. Medium Rectangle Grey and Beige Florida Shag Rug (SG464-8013-5)
- Art Carpet Decorative Rugs