Shop All Decorative Rugs
Art Carpet
Art Carpet 841864116939 3 x 4 ft. Seaport Collection Wavy Stripe Woven Area Rug; Multi Color
Mfr # 841864116939
Zoro # G803700852
product price: $41.69
/ea
$41.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Art Carpet
- MFR # 841864116939
- Zoro # G803700852
- UPC # 841864116939
- Country of Origin China
- Category Decorative Rugs
Description
Art Carpet understands that adhering to our motto, Quality and Perfection, is essential to meet our client’s needs. We assure Quality and Perfection in product through every step in our process. We begin by bringing remarkable designs, textures and colors to our rug assortment. Our designers convert design inspiration into beautiful rug motifs that transforms floor space.
Wavy stripe reminiscent of seashore.
Features- Machine Woven
- Satisfaction ensured
- Great Gift Idea
- Color: Multi Color
- Size: 2.7 x 3.11 in.
- Rug Size: 3 x 4 ft.
- Collection: Seaport
- Design: Wavy Stripe
- Construction: Heatset & Indoor Outdoor
- Material: Polypropylene
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UPM GLOBAL UPM Global 12835 Complete Silver Roosevelt Dime Collection 1946-1964 Colins (12835)
- LORELL Leather Executive Chair, 18-1/2" to 22-1/4", Fixed Arms, Black (LLR59497)
- ZORO SELECT Mini Blinds, 60" Lx 70" W, White, Faux Wood (493P43)
- JADE RANGE Orifice, #43 (4620700000)
- ART CARPET 2 x 8 ft. Novi Collection Day Dreaming Woven Area Rug Runner, Blue (21643)
- ART CARPET Art Carpet 29557 3 x 9 ft. Plymouth Collection Cosmic Flat Woven Indoor & Outdoor Area Rug Runner; Green (29557)
- ART CARPET Art Carpet 25849 2 x 8 ft. Troy Collection Ripple Woven Area Rug Runner; Blue (25849)
- ART CARPET Art Carpet 841864100990 2 x 4 ft. Arabella Collection Tilework Woven Area Rug; Yellow (841864100990)
- SAFAVIEH 2 x 3 ft. Rag Rug Hand Woven Accent Area Rug, Black and Multi-Color (RAR129Q-2)
- EARTHS EDGE Earths Edge EE000254 Grill Mat - Black (EE000254)
- SAFAVIEH 8 x 10 ft. Cabana Global Rectangle Power Loomed Rug Ivory & Grey (CBN652A-8)
- Art Carpet Decorative Rugs