Shop All Decorative Rugs
Art Carpet
Art Carpet 841864116281 5 ft. Titanium Collection Geode Woven Round Area Rug; Linen
Mfr # 841864116281
Zoro # G603700793
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Art Carpet
- MFR # 841864116281
- Zoro # G603700793
- UPC # 841864116281
- Country of Origin China
- Category Decorative Rugs
Description
Art Carpet understands that adhering to our motto, Quality and Perfection, is essential to meet our client’s needs. We assure Quality and Perfection in product through every step in our process. We begin by bringing remarkable designs, textures and colors to our rug assortment. Our designers convert design inspiration into beautiful rug motifs that transforms floor space.
Earthy natural feel brings grounding effect with unique, sophisticated artisain approach to your home.
Features- Our softest product you sink into showpiece of microfiber polyester designed for low traffic area
- Machine Woven
- Made in Turkey
- Color: Linen
- Size: 5.3 in.
- Rug Size: 5 ft.
- Collection: Titanium
- Design: Geode
- Rug Shape: Round
- Construction: Heatset & Indoor
- Material: Polypropylene
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Starter Study Carrel, Nebule Grey (MT-M6201-GY-GG)
- TRUE Cutting Board, Poly, 24" x 8-7/8" x 3/4" (812317)
- FLASH FURNITURE Kelista Mid-Back White Mesh Ergonomic Drafting Chair with Adjustable Foot Ring and Flip-Up Arms (BL-X-5M-D-WH-GG)
- BESTAR Orion Queen Murphy Bed and Shelving Unit with Fold-Out Desk (95W), White & Walnut Grey (116875-000017)
- ART CARPET Art Carpet 841864100990 2 x 4 ft. Arabella Collection Tilework Woven Area Rug; Yellow (841864100990)
- ART CARPET Art Carpet 29557 3 x 9 ft. Plymouth Collection Cosmic Flat Woven Indoor & Outdoor Area Rug Runner; Green (29557)
- ART CARPET Art Carpet 25849 2 x 8 ft. Troy Collection Ripple Woven Area Rug Runner; Blue (25849)
- ART CARPET 2 x 8 ft. Novi Collection Day Dreaming Woven Area Rug Runner, Blue (21643)
- SAFAVIEH 9 x 12 ft. Brentwood Transitional Power Loomed Rectangle Rug Ivory & Navy (BNT800A-9)
- WORLD RUG GALLERY Modern Floral Area Rug 2' x 3' Gray Area Rug (9098GRAY2X3)
- HOMESPICE DECOR Driftwood Ultra Durable Braided Rugs - Oval (300126)
- Art Carpet Decorative Rugs