Shop All Decorative Rugs
Art Carpet
Art Carpet 841864100990 2 x 4 ft. Arabella Collection Tilework Woven Area Rug; Yellow
Mfr # 841864100990
Zoro # G903700837
$58.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Art Carpet
- MFR # 841864100990
- Zoro # G903700837
- UPC # 841864100990
- Country of Origin China
- Category Decorative Rugs
Description
Art Carpet understands that adhering to our motto, Quality and Perfection, is essential to meet our client’s needs. We assure Quality and Perfection in product through every step in our process. We begin by bringing remarkable designs, textures and colors to our rug assortment. Our designers convert design inspiration into beautiful rug motifs that transforms floor space.
Features- Classic transitional tile work design brings a European flair to your home
- 100% Polypropylene
- The product has latex backing but we recommend use of rug gripper for backing the rug
- Machine made in Turkey
- Naturally stain-resistant and resists fading
- Vacuum and spot clean with mild detergent
- Colors coordinate with home decor
- Color: Yellow
- Size: 2.2 x 3.7 in.
- Rug Size: 2 x 4 ft.
- Collection: Arabella
- Design: Tilework
- Construction: Heatset & Indoor
- Material: Polypropylene
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON IGNITION 2.0 4-WAY STRETCH MID-BACK MESH TASK CHAIR, UP TO 300 LBS, BLACK SEAT/BACK AND BASE (I2M2AMNC10TK)
- BESTAR U Shaped Desk, 88-39/64 D, 71.1" W, 56.8" H, Bark Gray, Melamine (160861-47)
- SAUDER Computer Desk To , Slide-out keyboard/mouse shelf with metal runners and safety stops (433952)
- VERSARE Hush Panel Configurable Cubicle Partition 4' x 6' W/ Window Mocha Fabric Clear Fluted Window (1812487-1)
- ART CARPET Art Carpet 29557 3 x 9 ft. Plymouth Collection Cosmic Flat Woven Indoor & Outdoor Area Rug Runner; Green (29557)
- ART CARPET Art Carpet 25849 2 x 8 ft. Troy Collection Ripple Woven Area Rug Runner; Blue (25849)
- ART CARPET 2 x 8 ft. Novi Collection Day Dreaming Woven Area Rug Runner, Blue (21643)
- SAFAVIEH 2 ft. 1 in. x 6 ft. Adirondack Power Loomed Runner Area Rug Silver & Ivory (ADR114B-260)
- SAFAVIEH Cambridge Large Rectangle Area Rug, Grey and Ivory - 8 x 10 ft. (CAM729G-8)
- CHILEWICH 36 in. L X 24 in. W Blue Heathered Polyester/Vinyl Utility Mat (200551-008)
- SAFAVIEH Popcorn Shag Hand Tufted Accent Rug- Beige- 2 x 3 ft. (SG267B-2)
- Art Carpet Decorative Rugs