Shop All Decorative Rugs
Art Carpet
Art Carpet 30638 3 x 9 ft. Plymouth Collection Esplanade Flat Woven Indoor & Outdoor Area Rug Runner; Black
Mfr # 30638
Zoro # G204029941
product price: $70.49
/ea
$70.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Art Carpet
- MFR # 30638
- Zoro # G204029941
- UPC # 841864130638
- Country of Origin China
- Category Decorative Rugs
Description
Art Carpet understands that adhering to our motto, Quality and Perfection, is essential to meet our client’s needs. We assure Quality and Perfection in product through every step in our process. We begin by bringing remarkable designs, textures and colors to our rug assortment. Our designers convert design inspiration into beautiful rug motifs that transforms floor space.
Beautiful vine detailing brings beauty to your space. Hints of wrought iron designs found in the south. Great leaf detailing works well with both indoors and outdoors.
Features- Polypropylene flat weave
- Machine Woven
- Made in Turkey
- Color: Black
- Size: 2.7 x 9' in.
- Rug Runner Size: 3 x 9 ft.
- Collection: Plymouth
- Design: Esplanade
- Construction: Heatset & Indoor Outdoor
- Material: Polypropylene
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shower Curtain, Cotton Duck, White, 72 in W, 72 in L (4EEY9)
- WADDELL MFG 16 RND Table Leg (2516)
- WESTCLOX Westclox 997288 11611A Battery Alarm Clock; Silver (997288)
- HOMELEGANCE Daye 3PC Counter Height Set, White (5773WH-32)
- ART CARPET 2 x 8 ft. Novi Collection Day Dreaming Woven Area Rug Runner, Blue (21643)
- ART CARPET Art Carpet 841864100990 2 x 4 ft. Arabella Collection Tilework Woven Area Rug; Yellow (841864100990)
- ART CARPET Art Carpet 29557 3 x 9 ft. Plymouth Collection Cosmic Flat Woven Indoor & Outdoor Area Rug Runner; Green (29557)
- ART CARPET Art Carpet 25849 2 x 8 ft. Troy Collection Ripple Woven Area Rug Runner; Blue (25849)
- DECORACION 8 x 10 ft. Stella Oriental Rug Blue (DE3022875)
- BAXTON STUDIO Linwood Modern and Contemporary Ivory Hand-Tufted Wool Area Rug (188-11863-ZORO)
- ELK SIGNATURE Logan Handwoven Viscose Rug in Ivory (8905-170)
- Art Carpet Decorative Rugs