Shop All Decorative Rugs
Art Carpet
Art Carpet 30324 5 x 8 ft. Plymouth Collection Bayou Flat Woven Indoor & Outdoor Area Rug; Brown
Mfr # 30324
Zoro # G703859070
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Art Carpet
- MFR # 30324
- Zoro # G703859070
- UPC # 841864130324
- Country of Origin China
- Category Decorative Rugs
Description
Art Carpet understands that adhering to our motto, Quality and Perfection, is essential to meet our client’s needs. We assure Quality and Perfection in product through every step in our process. We begin by bringing remarkable designs, textures and colors to our rug assortment. Our designers convert design inspiration into beautiful rug motifs that transforms floor space.
Great texture brings this rug to life. The short sharp angles of the design remain subtle in the monocromatic color scheme. Works well with all decor.
Features- Polypropylene flat weave
- Machine Woven
- Made in Turkey
- Color: Brown
- Size: 5.3 x 7.7 in.
- Rug Size: 5 x 8 ft.
- Collection: Plymouth
- Design: Bayou
- Construction: Heatset & Indoor Outdoor
- Material: Polypropylene
- Weight: 10 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE Boxero Collection Executive High Back with Chrome Frame (1401VBK)
- MONARCH SPECIALTIES Tv Stand, 48 Inch, Console, Storage Shelves, Living Room, Bedroom, Metal, Glossy Black (I 2000)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 5 Tier, 48"H, Office, Bedroom, Laminate, Black, Grey, Contemporary (I 7407)
- HIRSH 15" W 4 Drawer File Cabinet, Black, Letter (16699)
- ART CARPET Art Carpet 25849 2 x 8 ft. Troy Collection Ripple Woven Area Rug Runner; Blue (25849)
- ART CARPET Art Carpet 29557 3 x 9 ft. Plymouth Collection Cosmic Flat Woven Indoor & Outdoor Area Rug Runner; Green (29557)
- ART CARPET Art Carpet 841864100990 2 x 4 ft. Arabella Collection Tilework Woven Area Rug; Yellow (841864100990)
- ART CARPET 2 x 8 ft. Novi Collection Day Dreaming Woven Area Rug Runner, Blue (21643)
- LIVABLISS Pisa PSS-2310 Machine Crafted Area Rug (PSS2310-71010)
- LIVABLISS Addyson AYO-2304 Handmade Area Rug (AYO2304-810)
- ORIENTAL WEAVERS Oriental Weavers Andorra 7124A 2x8 Runner - Navy/ Blue-Nylon/PolyP (A7124A067253ST)
- Art Carpet Decorative Rugs