Shop All Decorative Rugs
Art Carpet
Art Carpet 29946 3 x 4 ft. Plymouth Collection Blacksmith Flat Woven Indoor & Outdoor Area Rug; Gray
Mfr # 29946
Zoro # G403700801
product price: $48.55
/ea
$48.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Art Carpet
- MFR # 29946
- Zoro # G403700801
- UPC # 841864129946
- Country of Origin China
- Category Decorative Rugs
Description
Art Carpet understands that adhering to our motto, Quality and Perfection, is essential to meet our client’s needs. We assure Quality and Perfection in product through every step in our process. We begin by bringing remarkable designs, textures and colors to our rug assortment. Our designers convert design inspiration into beautiful rug motifs that transforms floor space.
Great iron work design adds rich old world feel. Perfect compliment to any decor. Works well with many colors and a great neutral to blend.
Features- Polypropylene flat weave
- Machine Woven
- Made in Turkey
- Color: Gray
- Size: 2.7 x 4.1 in.
- Rug Size: 3 x 4 ft.
- Collection: Plymouth
- Design: Blacksmith
- Construction: Heatset & Indoor Outdoor
- Material: Polypropylene
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Ergonomic Work Seat, 18-33" Height (CPRO-800LP)
- BRADLEY Shower Curtain, Nylon Vinyl, White, 48" W, 72" L (9537-487200)
- FLOORTEX Black PVC Chair Mat (113648LLBV)
- FLASH FURNITURE 14 Inch Full Metal Platform Bed Frame/Steel Slats (MP-XU-BD10001-F-BK-GG)
- ART CARPET Art Carpet 25849 2 x 8 ft. Troy Collection Ripple Woven Area Rug Runner; Blue (25849)
- ART CARPET 2 x 8 ft. Novi Collection Day Dreaming Woven Area Rug Runner, Blue (21643)
- ART CARPET Art Carpet 841864100990 2 x 4 ft. Arabella Collection Tilework Woven Area Rug; Yellow (841864100990)
- ART CARPET Art Carpet 29557 3 x 9 ft. Plymouth Collection Cosmic Flat Woven Indoor & Outdoor Area Rug Runner; Green (29557)
- SAFAVIEH Soho 7.5 ft. x 9.5 ft. Oster Contemporary Rug - Beige (SO84A-8)
- HOMESPICE DECOR Harvest Hudson Jute Braided Rugs - Rectangle (512079)
- LIVABLISS Lila BOLC-2301 Machine Crafted Area Rug (BOLC2301-679)
- Art Carpet Decorative Rugs