Art Carpet 29786 5 x 8 ft. Plymouth Collection Refreshing Flat Woven Indoor & Outdoor Area Rug; Gray
Mfr # 29786
Zoro # G803700838
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Art Carpet
- MFR # 29786
- Zoro # G803700838
- UPC # 841864129786
- Country of Origin China
- Category Decorative Rugs
Description
Art Carpet understands that adhering to our motto, Quality and Perfection, is essential to meet our client’s needs. We assure Quality and Perfection in product through every step in our process. We begin by bringing remarkable designs, textures and colors to our rug assortment. Our designers convert design inspiration into beautiful rug motifs that transforms floor space.
Refreshing and intricate deisgn brings to mind the detail of snow flakes long ago melted. This rug adds a touch of sophistication to your setting. Beautiful and neutral grey works well with any color scheme.
Features- Polypropylene flat weave
- Machine Woven
- Made in Turkey
- Color: Gray
- Size: 5.3 x 7.7 in.
- Rug Size: 5 x 8 ft.
- Collection: Plymouth
- Design: Refreshing
- Construction: Heatset & Indoor Outdoor
- Material: Polypropylene
- Weight: 10 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Patton Modern and Contemporary Natural Oak Finished Wood 3-Door Dining Room Sideboard Buffet (179-11217-Zoro)
- INTERNATIONAL CONCEPTS 22 W, 14 L, 25 H (OT-2214)
- BESTAR U Shaped Desk, 93-39/64" D, 65" W, 65.9" H, Dark Chocolate, Melamine (52414-79)
- AFS 4" Plastic Cone Vase: Green-case of 36 (5071)
- ART CARPET 2 x 8 ft. Novi Collection Day Dreaming Woven Area Rug Runner, Blue (21643)
- ART CARPET Art Carpet 841864100990 2 x 4 ft. Arabella Collection Tilework Woven Area Rug; Yellow (841864100990)
- ART CARPET Art Carpet 29557 3 x 9 ft. Plymouth Collection Cosmic Flat Woven Indoor & Outdoor Area Rug Runner; Green (29557)
- ART CARPET Art Carpet 25849 2 x 8 ft. Troy Collection Ripple Woven Area Rug Runner; Blue (25849)
- WORLD RUG GALLERY Contemporary Abstract Splash Non Shedding Soft Area Rug 5' x 7' Blue (391BLUE5x7)
- SAFAVIEH Evoke Large Rectangle Area Rug, Light Blue and Ivory - 10 x 14 ft. (EVK274C-10)
- SAFAVIEH 5 x 8 ft. Natural Fiber Global Rectangle Rug, Orange & Natural Color (NF109P-5)
- Art Carpet Decorative Rugs