Shop All Decorative Rugs
Art Carpet
Art Carpet 29649 3 x 9 ft. Plymouth Collection Conversing Flat Woven Indoor & Outdoor Area Rug Runner; Beige
Mfr # 29649
Zoro # G004029776
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Art Carpet
- MFR # 29649
- Zoro # G004029776
- UPC # 841864129649
- Country of Origin China
- Category Decorative Rugs
Description
Art Carpet understands that adhering to our motto, Quality and Perfection, is essential to meet our client’s needs. We assure Quality and Perfection in product through every step in our process. We begin by bringing remarkable designs, textures and colors to our rug assortment. Our designers convert design inspiration into beautiful rug motifs that transforms floor space.
Intricate border rug allows you to keep simple yet bordered with the elegant. Wonderful texture weave brings interesting dimension. Nice neutral green rounds out the offering.
Features- Polypropylene flat weave
- Machine Woven
- Made in Turkey
- Color: Beige
- Size: 2.7 x 9' in.
- Rug Runner Size: 3 x 9 ft.
- Collection: Plymouth
- Design: Conversing
- Construction: Heatset & Indoor Outdoor
- Material: Polypropylene
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVABLISS Monte Carlo MNC-2314 Machine Crafted Area Rug (MNC2314-2773)
- EATON BUSSMANN 50A Type NON Cart Fuse (NON-50)
- BAXTON STUDIO bali & pari Sofia Modern and Contemporary Natural Finished Wood and Rattan Counter Stool (185-11874-Zoro)
- NATIONAL PUBLIC SEATING Stacked Chair Dolly, 1000 lb. Load Capacity, Holds 40 Chairs (DY85)
- ART CARPET Art Carpet 29557 3 x 9 ft. Plymouth Collection Cosmic Flat Woven Indoor & Outdoor Area Rug Runner; Green (29557)
- ART CARPET Art Carpet 25849 2 x 8 ft. Troy Collection Ripple Woven Area Rug Runner; Blue (25849)
- ART CARPET Art Carpet 841864100990 2 x 4 ft. Arabella Collection Tilework Woven Area Rug; Yellow (841864100990)
- ART CARPET 2 x 8 ft. Novi Collection Day Dreaming Woven Area Rug Runner, Blue (21643)
- BAXTON STUDIO Barbon Modern and Contemporary Ivory and Beige Handwoven PET Yarn Indoor and Outdoor Area Rug (187-11857-Zoro)
- HOMESPICE DECOR Black Forest Ultra Durable Braided Rugs - Rectangle (322029)
- ELK SIGNATURE Senneh Handwoven Wool Rug in Blue and White (8905-202)
- Art Carpet Decorative Rugs