Shop All Decorative Rugs
Art Carpet
Art Carpet 29557 3 x 9 ft. Plymouth Collection Cosmic Flat Woven Indoor & Outdoor Area Rug Runner; Green
Mfr # 29557
Zoro # G504030012
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Art Carpet
- MFR # 29557
- Zoro # G504030012
- UPC # 841864129557
- Country of Origin China
- Category Decorative Rugs
Description
Art Carpet understands that adhering to our motto, Quality and Perfection, is essential to meet our client’s needs. We assure Quality and Perfection in product through every step in our process. We begin by bringing remarkable designs, textures and colors to our rug assortment. Our designers convert design inspiration into beautiful rug motifs that transforms floor space.
Beautifully intricate weaving brings spring to life. This rug will offer such a beautiful backdrop to your furniture. The color is a perfect compliment to your space.
Features- Polypropylene flat weave
- Machine Woven
- Made in Turkey
- Color: Green
- Size: 2.7 x 9' in.
- Rug Runner Size: 3 x 9 ft.
- Collection: Plymouth
- Design: Cosmic
- Construction: Heatset & Indoor Outdoor
- Material: Polypropylene
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Stack Chair, 300 lb, Polypropylene, Black (850-CL)
- EAST END IMPORTS Curl Twin Nailhead Upholstered Headboard- Gray (MOD-5209-GRY)
- SENTINEL Arm Chair, Floor Mount, Midnight Blue (106484MB)
- BETTER OFFICE PRODUCTS Famous Inspirational Quotes, Elegant Black & Gold Motif, Motivational Card Deck, 100PK (64553)
- ART CARPET Art Carpet 25849 2 x 8 ft. Troy Collection Ripple Woven Area Rug Runner; Blue (25849)
- ART CARPET Art Carpet 841864100990 2 x 4 ft. Arabella Collection Tilework Woven Area Rug; Yellow (841864100990)
- ART CARPET 2 x 8 ft. Novi Collection Day Dreaming Woven Area Rug Runner, Blue (21643)
- LOK-LIFT Rug Gripper 10 In. x 20 In. Nonslip Rug Pad (3-60)
- SAFAVIEH 8 x 10 ft. Sonoma Contemporary Rectangle Power Loomed Rug - Ivory & Gray (SON355A-8)
- LIVABLISS Amelie AML-2379 Machine Washable Area Rug (AML2379-2211)
- SAFAVIEH 5 x 8 ft. South Hampton Hand Tufted Rectangle Area Rug, Grey (SHA302F-5)
- Art Carpet Decorative Rugs