Shop All Arts & Crafts
Art 101
Paint by Number 99-Piece Activity Kit
Mfr # 95099MB
Zoro # G910764211
product price: $33.85
/ea
$33.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Paperboard, Paint, Wood
- Includes 4 Designs Sized At 8" X 10", 4 Designs Sized At 5" X 7", 80 Numbered Paint Pods, 8 Color Keys, 3 Assorted Paint Brushes
- Recommended Age 8+ years
- Recommended Grade 2+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Art 101
- MFR # 95099MB
- Zoro # G910764211
- UPC # 673468950998
- Country of Origin China
- Category Arts & Crafts
Details
Color | Blue |
Material | Paperboard, Paint, Wood |
Includes | 4 Designs Sized At 8" X 10", 4 Designs Sized At 5" X 7", 80 Numbered Paint Pods, 8 Color Keys, 3 Assorted Paint Brushes |
Recommended Age | 8+ years |
Recommended Grade | 2+ |
Description
Unleash your inner artist with our Art 101 Paint by Number 99 Piece Activity Kit! This kit has everything you need for hours of relaxing paint by number projects! Included in this activity kit are 4 designs sized at 8 inches by 10 inches and 4 designs sized at 5 inches by 7 inches. Each design was carefully curated by the Art 101 design team with the intention to provide trendy painting projects! To bring your designs to life, simply follow the design color key to match your paint colors to your paper panels, or choose your own colors for a customized work of art! Whether you are looking for a new project or something to help you unwind, this paint by number kit is for you!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Rubberbands, Size 18, 1Lb, PK1480 (15735)
- QUARTET Board, Glass, Desktop, 18X6 (QRTGDP186)
- AZIMPORT Azimport PS07B Clarinet with 8 Colored Keys; Metallic Silver (PS07B)
- BROTHER Tape, Label, 1/2""-Bk/Gd (BRTM831)
- ART 101 Deluxe Wood Art Set, 170-Piece Set (54170MB)
- ART 101 Resin Glitter Coaster Kit (40064MB)
- ART 101 Colorable Travel Art Kit (31024MB)
- ART 101 Resin Flower Coasters (40076MB)
- ART 101 Color & Sketch Color Your Own Wood 58-Piece Art Set (55058MB)
- ART 101 Watercolor Brush Pens, 24-Piece Set (73024MB)
- PACON Spectra Glitter, Silver, 16oz.Shaker-Top (91710)
- Art 101