Shop All Arts & Crafts
Art 101
Multimedia Illustration Wood Art Set, 85-Piece Set
Mfr # 53085MB
Zoro # G610764177
product price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material MDF
- Includes 8 Watercolor Brush Pens, 24 Watercolor Cakes, 1 Water Blending Brush, 34 Oil Pastels, 12 Premium Core Colored Pencils, 3 Paint Palettes, 2 Sketch Pencils, 1 Eraser, 1 Sharpener, 1 Color Chart, 1 Wood Carrying Case
- Recommended Age 8+ years
- Recommended Grade 2+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Art 101
- MFR # 53085MB
- Zoro # G610764177
- UPC # 673468530855
- Country of Origin China
- Category Arts & Crafts
Details
Color | Brown |
Material | MDF |
Includes | 8 Watercolor Brush Pens, 24 Watercolor Cakes, 1 Water Blending Brush, 34 Oil Pastels, 12 Premium Core Colored Pencils, 3 Paint Palettes, 2 Sketch Pencils, 1 Eraser, 1 Sharpener, 1 Color Chart, 1 Wood Carrying Case |
Recommended Age | 8+ years |
Recommended Grade | 2+ |
Description
Art 101's Multimedia Illustration Wood Art Set comes with 85 pieces, including a number of different mediums that are perfect for creating your next illustration! This set features our professional quality, alcohol-based Illy Markers, which come with a dual chisel and bullet nibs. Use the chisel nib to shade in large areas and use the bullet side to add fine lines or detail! Your vibrant set of Illy Markers also includes a blending Illy, which allows you to seamlessly blend your colors as you draw. These markers are perfect for illustrations, fashion design, scrapbooking, architectural drawing, calligraphy, and more! You will also find in your set 34 of our creamy and pigmented oil pastels, making it easy for you to shade and blend the colors to create depth and dimension. Sketch out your composition before adding additional mediums with the included two sketch pencils, sharpener, and eraser. Want to try your hand at painting? Use the 24 watercolor cakes and included paint brushes to add soft and light colors. If you need some extra guidance when blending and creating new colors, refer to the handy color chart also included. Organize all of your artistic tools in a high-quality, convenient wooden carrying case, making them easy to use whenever inspiration strikes!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stretch Wrap, Blown, Standard, 18" W, Clear (PLBC1870)
- KLEIN TOOLS Carpet Shear w/Ring, Curved, Coated Handle, 9-Inch (G718LRC)
- BUSINESS SOURCE Pad, Jr Legal, 5X8, 50Sh, We 12PK (BSN63110)
- ZORO SELECT File Folders 8-1/2" x 11", Embossed Fasteners, Green, Pk25 (PFX17178)
- ART 101 Deluxe Artist Wood Set, 215-Piece Set (53215MB)
- ART 101 Resin Flower Coasters (40076MB)
- ART 101 Colorable Travel Art Kit (31024MB)
- ART 101 Color & Sketch Color Your Own Wood 58-Piece Art Set (55058MB)
- ART 101 Deluxe Wood Art Set, 170-Piece Set (54170MB)
- ART 101 Watercolor Brush Pens, 24-Piece Set (73024MB)
- ECO BRITES Tri-Fold Poster Board, 36x48", PK6 (27135)
- Art 101