Shop All Arts & Crafts
Art 101
DIY Hanging Canvas Art 2-Piece Set
Mfr # 23301MB
Zoro # G610764207
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Includes (6) 5" X 7" Canvases On Rope, 12 Acrylic Paints, 2 Paint Brush
- Material Canvas, Paint, Paintbrush
- Recommended Age 8+ years
- Recommended Grade 2+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Art 101
- MFR # 23301MB
- Zoro # G610764207
- UPC # 673468233015
- Country of Origin China
- Category Arts & Crafts
Details
Color | White |
Includes | (6) 5" X 7" Canvases On Rope, 12 Acrylic Paints, 2 Paint Brush |
Material | Canvas, Paint, Paintbrush |
Recommended Age | 8+ years |
Recommended Grade | 2+ |
Description
Art 101's Hanging Canvas Wall Art Set Two Pack comes with two designs, each with three 5 inch by 7 inch stretched cotton canvases on rope. Each hanging canvas is printed with trendy designs, carefully curated by our design team to spruce up your home, office, dorm room, or any personal space! Each canvas design comes with 6 acrylic paints and 1 paint brush total of 12 paints and 2 paint brushes together to paint and personalize your art! Mix and blend your paint colors together to create a variety of colors to add to your design. Acrylic paint offers the benefit of drying quickly, allowing you to paint efficiently with little down-time. These canvas projects are the perfect activity for a low key night at home or to gift to someone who loves creative do-it-yourself projects! Our paints are non-toxic and durable once dry. Once you finish painting your designs, your art project doubles as a new home decor piece! Simply hang somewhere of your choosing to display your finished work.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNA VISUAL Magnetic Strips, Pre-Cut, 2in, White, PK25 (PMR-721)
- ZORO SELECT Literature Mailers 13" x 10" x 2", White, 50/Bundle (55VK90)
- UNIVERSAL Pen-Style Permanent Marker, Fine Bullet Tip, Black, PK60 (UNV07074)
- POLAR-TECH Ice-Brix Poly Pouch, Reuseable, Biodegradable, Leakproof, 16 oz. (BD 16)
- ART 101 Resin Glitter Coaster Kit (40064MB)
- ART 101 Resin Flower Coasters (40076MB)
- ART 101 Deluxe Wood Art Set, 170-Piece Set (54170MB)
- ART 101 Deluxe Artist Wood Set, 215-Piece Set (53215MB)
- ART 101 Colorable Travel Art Kit (31024MB)
- ART 101 Watercolor Brush Pens, 24-Piece Set (73024MB)
- HANDY ART Little Masters® Tempera Paint, Blue, Gallon (204-730)
- Art 101