Art 101

Deluxe Wood Art Set, 170-Piece Set


product price: $83.75
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Brown
  • Includes 24 Watercolor Cakes, 3 Paint Palettes, 2 Small Paint Brushes, 2 Large Paint Brushes, 16 Crayons, 1 Eraser, 72 Oil Pastels, 1 Sharpener, 24 Fine Line Markers, 24 Premium Core Colored Pencils, 1 Expandable Wood Case
  • Material MDF
  • Recommended Age 8+ years
  • Recommended Grade 2+
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Color Brown
Includes 24 Watercolor Cakes, 3 Paint Palettes, 2 Small Paint Brushes, 2 Large Paint Brushes, 16 Crayons, 1 Eraser, 72 Oil Pastels, 1 Sharpener, 24 Fine Line Markers, 24 Premium Core Colored Pencils, 1 Expandable Wood Case
Material MDF
Recommended Age 8+ years
Recommended Grade 2+

Description

Art 101's 170 Piece Deluxe Art Set is the ultimate collection of multimedia art tools for beginner or advanced artists! This set includes 24 of our fine line markers, which are perfect for multiple uses including note-taking, doodling, drawing, coloring fine detail, lettering, and more! This set also includes a multitude of other mediums for coloring and drawing projects! The 72 creamy oil pastels are perfect for still life, portraits, or landscape drawings. Our 24 Premium Core Colored Pencils are pigmented and lay down smoothly on your paper, allowing you to blend colors seamlessly for added depth and dimension. This case also has everything you need to explore watercolor painting with 24 watercolor cakes, 3 paint palettes, and 4 paint brushes. If you want to color with a more traditional component, there are also 16 classic crayons. This premium expandable wood art set comes with 4 total trays of supplies, which collapse back into an easily carry able case. Pack up your supplies and take wherever creativity strikes!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.