Shop All Arts & Crafts
Art 101
Deluxe Art Set in a Wood Organizer Case, 119-Piece Set
Mfr # 56119MB
Zoro # G910764198
product price: $38.95
/ea
$38.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material MDF
- Includes 24 Jumbo Oil Pastels, 24 Oil Pastels, 24 Premium Core Colored Pencils, 24 Watercolor Cakes, 12 Acrylic Paint Tubes, 3 Mixing Palettes, 2 Paint Brushes, 2 Sketch Pencils, 1 Eraser, 1 Sharpener, 1 Color Chart, 1 Wood Organizer Case With Drawer, 2 Bonus Learning Guides
- Recommended Age 8+ years
- Recommended Grade 2+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Art 101
- MFR # 56119MB
- Zoro # G910764198
- UPC # 673468561194
- Country of Origin Viet Nam
- Category Arts & Crafts
Details
Color | Brown |
Material | MDF |
Includes | 24 Jumbo Oil Pastels, 24 Oil Pastels, 24 Premium Core Colored Pencils, 24 Watercolor Cakes, 12 Acrylic Paint Tubes, 3 Mixing Palettes, 2 Paint Brushes, 2 Sketch Pencils, 1 Eraser, 1 Sharpener, 1 Color Chart, 1 Wood Organizer Case With Drawer, 2 Bonus Learning Guides |
Recommended Age | 8+ years |
Recommended Grade | 2+ |
Description
Art 101's 119 Piece All Media Wood Art Set helps artists learn and grow with the self-expression of art! Want to experiment with a number of different art mediums? This all-in-one wood-case includes everything you need to inspire artistic greatness. If you've ever wanted to explore acrylic painting, this set provides you with 12 12ml acrylic paint tubes to create your next masterpiece! Choose from a variety of color, and mix colors to create new hues, tones, and shades. 24 watercolor cakes are also included, along with 2 paint brushes, 3 paint palettes, and a color mixing chart, giving you an array of painting tools to get started. If drawing or coloring is your activity of choice, this set includes 24 of our colorful Premium Core Colored Pencils, which are perfect for the beginner and advanced artist alike! Our Premium Core Colored Pencils lay down smooth and pigmented on your paper. Build up the color and opacity by varying the pressure on your pencil, and blend different colors together to create different shading effects. 48 creamy oil pastels are also included, and make great tools for your next drawing composition. If you want to review the basics on drawing and painting, check out the two included bonus learning guides for tips and tricks! When you are done creating, clean up is easy! Simply store all of your supplies in the convenient wooden organizer case.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Stainless Steel Scissors, 7 3/4" Length, 3" Cut, Bent Handle, Red, PK3 (UNV92019)
- ENCORE PACKAGING Pneumatic Sealer 34 for Steel (EP-1980-34)
- PACON Composition Book, Grade 2, Blue, 9.75 x 7.75, 24 Sheets/Book, PK24 (MMK37138)
- OMNIMED 2.5 Inch Side Open 3 Ring Binder In Lilac, PK5 (205020-LL5)
- ART 101 Color & Sketch Color Your Own Wood 58-Piece Art Set (55058MB)
- ART 101 Resin Glitter Coaster Kit (40064MB)
- ART 101 Deluxe Artist Wood Set, 215-Piece Set (53215MB)
- ART 101 Colorable Travel Art Kit (31024MB)
- ART 101 Watercolor Brush Pens, 24-Piece Set (73024MB)
- ART 101 Deluxe Wood Art Set, 170-Piece Set (54170MB)
- PACON White Drawing Paper, 78lb, 9 x 12, Pure White, PK500 (4809)
- Art 101