Shop All Arts & Crafts
Art 101
Deluxe Art & Doodle Wood 168-Piece Art Set
Mfr # 53168MB
Zoro # G010764197
product price: $60.25
/ea
$60.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material MDF
- Includes (18) 2 Tips Markers, 24 Watercolor Cakes, 18 Poster Paints, 4 Paint Brushes, 72 Oil Pastels, 24 Premium Core Colored Pencils, 2 Erasers, 1 Sharpener, 3 Palettes, 1 Pack Of 5 Coloring Pages, 1 Wooden, Organizer Case
- Recommended Grade 2+
- Recommended Age 8+ years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Art 101
- MFR # 53168MB
- Zoro # G010764197
- UPC # 673468531685
- Country of Origin China
- Category Arts & Crafts
Details
Color | Brown |
Material | MDF |
Includes | (18) 2 Tips Markers, 24 Watercolor Cakes, 18 Poster Paints, 4 Paint Brushes, 72 Oil Pastels, 24 Premium Core Colored Pencils, 2 Erasers, 1 Sharpener, 3 Palettes, 1 Pack Of 5 Coloring Pages, 1 Wooden, Organizer Case |
Recommended Grade | 2+ |
Recommended Age | 8+ years |
Description
Art 101's 168 Piece Deluxe Art and Doodle Set is the ultimate collection of creative tools for beginner or advanced artists! This set includes 18 of our 2-Tips Markers, which have dual-sided nibs for more doodling and drawing options! Use the bullet nib on one side for coloring large sections, and the fine-tip nib on the other side for adding detail. These water-based markers also are great for hand lettering and calligraphy! Our 168 Piece set also includes a multitude of other mediums for coloring and drawing projects! The 72 creamy oil pastels blend beautifully, and are perfect for still life, portraits, or landscape drawings. Our 24 Premium Core Colored Pencils are pigmented and lay down smoothly on your paper, making them perfect for completing the included 5 coloring pages! This case has you covered for painting, too! Use the 24 watercolor cakes or 18 poster paints on your next school project, new canvas, and more! Additionally, 4 paint brushes and 3 paint palettes are included to give you everything you need to get started. This premium case comes with 4 total trays of supplies in a deluxe wood organizer case, make it easy to pack up your supplies and take wherever creativity strikes!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLAUSS Shear, Blade 3-1/4 " L, Stainless Steel (19971)
- RUBBERMAID COMMERCIAL Pelouze FG404088 Digital Receiving Scale with Remote Display, 400lb x 0.5lb, Black/Red/White (FG404088)
- ZEBRA PEN Pen, Gel, Sarasa, Rt, 1.0Mm, Bk, PK12 (46610)
- PARTNERS BRAND Crinkle Paper, 10 lb., Pink, 1/Case (CP10T)
- ART 101 Resin Glitter Coaster Kit (40064MB)
- ART 101 Watercolor Brush Pens, 24-Piece Set (73024MB)
- ART 101 Deluxe Wood Art Set, 170-Piece Set (54170MB)
- ART 101 Colorable Travel Art Kit (31024MB)
- ART 101 Resin Flower Coasters (40076MB)
- ART 101 Color & Sketch Color Your Own Wood 58-Piece Art Set (55058MB)
- DO-A-DOT ART Washable Royal Shimmer Dot Markers, 5 Colors (DAD104)
- Art 101